Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9690YS Coated Glove, S, Latex, Acrylic, 12 Pack | CT2NRK

MCR SAFETY 9690YS Coated Glove, S, Latex, Acrylic, 12 Pack

Item: CT2NRK Model: 9690YSCross Ref: 26K093
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA4
Coating CoveragePalm
Coating TextureRough
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlue
Glove Hand StyleLeft And Right Hand
Glove Lining MaterialUnlined
Includes Reinforced Thumb CrotchNo
InsulatedYes
Insulation MaterialAcrylic
Knit MaterialAcrylic
Knit Material ColorLime
Latex-freeNo
Length10 1/4"
Mfr. SeriesNXG 9690Y Series
Min. Temp.Not Rated
Palm Coating MaterialLatex
Silicone-freeNo
SizeS
Thickness7 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionCut Resistant
Ansi/isea Abrasion Cycles1000
Ansi/isea Abrasion Level3
Ansi/isea Cut Load1500g
Ansi/isea Puncture Force66N
Ansi/isea Puncture Level3
En 388 Rating3XX3
Glove Coating CoveragePalm
Glove Insulation MaterialAcrylic
Glove Length10 1/4"
Minimum TemperatureNot Rated
SeriesNXG 9690Y
Size- AlphaS
Size- Numeric7
StandardsANSI/ISEA 105:2016, EN 388, EN 511 X1X

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCuff StyleAnsi/isea Cut LevelColorMin. Temp.Latex-freeCoating CoverageThicknessPkg. Qty.Price
MCR SAFETY N9690XXL Coated Glove, 2XL, PVC, -22 Deg F Min Temp, Nylon, 1 Pair | CT2NEG N9690XXL2XLKnitA3--22°FNoPalm15 ga.2€13.72
MCR SAFETY N9690FCOXXL Coated Glove, 2XL, PVC, -22 Deg F Min Temp, Nylon, 1 Pair | CT2NEH N9690FCOXXL2XLKnitA3--22°FNoFull15 ga.2€15.30
MCR SAFETY 9690YL Coated Glove, L, Latex, Acrylic, 12 Pack | CT2NGG 9690YL-KnitA4-Not RatedNoPalm7 ga.12€115.26
MCR SAFETY 6702F Coated Glove, L, 1 Pair | CT2NHZ 6702FL-------2€9.01
MCR SAFETY 6710T Coated Glove, L, 11.5 Inch Glove Length, 12 Pack | CT2NJA 6710TLSafety------12€149.12
MCR SAFETY 6710FS Coated Glove, L, 12 Inch Glove Length, 6710FS, 12 Pack | CT2NJB 6710FSL-------12€114.90
MCR SAFETY 9690YM Coated Glove, M, Latex, Acrylic, 12 Pack | CT2NMK 9690YMMKnitA4-Not RatedNoPalm7 ga.12€115.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9690YS Coated Glove, S, Latex, Acrylic, 12 Pack
€117.69 /pack