Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 3611DTL Leather Gloves, Size L, Drivers Glove, Goatskin, Premium, ANSI Cut Level A4, Full, 1 Pair | CT2QXZ

MCR SAFETY 3611DTL Leather Gloves, Size L, Drivers Glove, Goatskin, Premium, ANSI Cut Level A4, Full, 1 Pair

Item: CT2QXZ Model: 3611DTLCross Ref: 491R50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelA4
Back MaterialGoat Leather
CuffShirred Slip On
CutGunn
Cut-resistance CoverageFull
Glove Back ColorWhite
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmNo
Leather Glove StyleDrivers
Liner MaterialDyneema
Mfr. Series3611DT Series
Palm ColorWhite
SizeL
Sub-brandCut Pro
Thumb StyleKeystone
Cuff StyleShirred Slip On
Glove Back MaterialGoatskin
Glove CutGunn
Glove Liner MaterialDyneema Diamond
Glove StyleLeather
StandardsANSI 105

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelSizeAnsi/isea Abrasion LevelGrade Of LeatherLeather Glove StyleGlove Back ColorBack MaterialThumb StylePkg. Qty.Price
MCR SAFETY 3611DTXXL Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A4, 1 Pair | CT2QWA 3611DTXXLA42XLNot RatedPremiumDriversWhiteGoat LeatherKeystone1€53.59
MCR SAFETY MG3211AXXL Leather Gloves, Size 2XL, Drivers Glove, Includes Double Palm, Cowhide, Std, 1 Pair | CT2QWB MG3211AXXLA92XLNot RatedStandardDriversWhiteCowhideKeystone2€74.48
MCR SAFETY 93861XXL Leather Gloves, Size 2XL, Leather Palm Knit Glove, Cowhide, Std, Knit Cuff, 1 Pair | CT2QWF 93861XXLA72XL-StandardLeather Palm KnitYellow--2€14.50
MCR SAFETY PD3430XXXL Leather Gloves, 3XL, Drivers Glove, Sasquatch Leather, Premium, Full, Brown, 1 Pair | CT2QWR PD3430XXXLA53XL-PremiumDriversBrown, GreenThermoplastic RubberWing2€48.52
MCR SAFETY 36136HPL Leather Gloves, Size L, Drivers Glove, Goatskin, Std, ANSI Impact Level 1, White, 12 PK | CT2QYA 36136HPLA5L-StandardDriversBlack, WhiteGoat LeatherKeystone12€366.36
MCR SAFETY MG3211AL Leather Gloves, Size L, Drivers Glove, Includes Double Palm, Cowhide, Std, White, 1 Pair | CT2QYB MG3211ALA9LNot RatedStandardDriversWhiteCowhideKeystone2€81.16
MCR SAFETY PD3430L Leather Gloves, Size L, Drivers Glove, Sasquatch Leather, Premium, Full, HyperMax, 1 Pair | CT2QYD PD3430LA5L-PremiumDriversBrown, GreenThermoplastic RubberWing1€42.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 3611DTL Leather Gloves, Size L, Drivers Glove, Goatskin, Premium, ANSI Cut Level A4, Full, 1 Pair
€61.84 /pack