Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY PD3430XXXL Leather Gloves, 3XL, Drivers Glove, Sasquatch Leather, Premium, Full, Brown, 1 Pair | CT2QWR

MCR SAFETY PD3430XXXL Leather Gloves, 3XL, Drivers Glove, Sasquatch Leather, Premium, Full, Brown, 1 Pair

Item: CT2QWR Model: PD3430XXXLCross Ref: 801C18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA5
Back MaterialThermoplastic Rubber
CuffSlip On
Cut-resistance CoverageFull
Glove Back ColorBrown, Green
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
High-visibility FeaturesHigh-Visibility Backing And Fingers
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Leather Glove StyleDrivers
Leather Palm ProcessSplit
Length9 3/4"
Liner MaterialHypermax
Mfr. SeriesPredator Series
Oil-resistantNo
Palm ColorBrown
Palm StyleSingle Layer
Size3XL
Thumb StyleWing
Additional Hazard ProtectionImpact Resistant, Abrasion Resistant, Heat Resistant, Puncture Resistant
Cuff StyleSlip On
Glove Back MaterialTPR
Glove ConstructionCut and Sewn
Glove Length9 3/4"
Glove Liner MaterialHyperMax
Glove StyleLeather
Oil ResistantNo
StandardsANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeAnsi/isea Abrasion LevelGrade Of LeatherLeather Glove StyleGlove Back ColorBack MaterialThumb StylePkg. Qty.Price
MCR SAFETY 3611DTXXL Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A4, 1 Pair | CT2QWA 3611DTXXLA42XLNot RatedPremiumDriversWhiteGoat LeatherKeystone1€53.59
MCR SAFETY MG3211AXXL Leather Gloves, Size 2XL, Drivers Glove, Includes Double Palm, Cowhide, Std, 1 Pair | CT2QWB MG3211AXXLA92XLNot RatedStandardDriversWhiteCowhideKeystone2€74.48
MCR SAFETY 93861XXL Leather Gloves, Size 2XL, Leather Palm Knit Glove, Cowhide, Std, Knit Cuff, 1 Pair | CT2QWF 93861XXLA72XL-StandardLeather Palm KnitYellow--2€14.50
MCR SAFETY 3611DTL Leather Gloves, Size L, Drivers Glove, Goatskin, Premium, ANSI Cut Level A4, Full, 1 Pair | CT2QXZ 3611DTLA4LNot RatedPremiumDriversWhiteGoat LeatherKeystone2€53.59
MCR SAFETY 36136HPL Leather Gloves, Size L, Drivers Glove, Goatskin, Std, ANSI Impact Level 1, White, 12 PK | CT2QYA 36136HPLA5L-StandardDriversBlack, WhiteGoat LeatherKeystone12€366.36
MCR SAFETY MG3211AL Leather Gloves, Size L, Drivers Glove, Includes Double Palm, Cowhide, Std, White, 1 Pair | CT2QYB MG3211ALA9LNot RatedStandardDriversWhiteCowhideKeystone2€81.16
MCR SAFETY PD3430L Leather Gloves, Size L, Drivers Glove, Sasquatch Leather, Premium, Full, HyperMax, 1 Pair | CT2QYD PD3430LA5L-PremiumDriversBrown, GreenThermoplastic RubberWing1€42.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY PD3430XXXL Leather Gloves, 3XL, Drivers Glove, Sasquatch Leather, Premium, Full, Brown, 1 Pair
€49.60 /pack