Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 2083SRM 3-Piece Rainsuit, Detachable Hood, Jacket/Pants, Yellow, M | CT2QKM

MCR SAFETY 2083SRM 3-Piece Rainsuit, Detachable Hood, Jacket/Pants, Yellow, M

Item: CT2QKM Model: 2083SRMCross Ref: 26K164
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRainsuit
Ankle TypeSnap
ColorYellow
GenderUnisex
High VisibilityYes
Hood StyleDetachable
IncludesSilver Reflective Tape
Includes HoodYes
Inseam28 1/2"
Jacket Length30"
Liner MaterialPolyester
MaterialPVC
Seam StyleWelded
SizeM
Style3 Piece Rain Suit With Jacket/Pants
Sub-brandLuminator
Lining MaterialPolyester
StandardsANSI/ISEA 107-2015 - JACKET TYPE R, PANT TYPE E

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeHood StyleMaterialColorInseamLiner MaterialAnkle TypeHigh VisibilityPrice
MCR SAFETY 563JHM Blue, Rain Jacket, M Size, Unisex, Hood Style Attached | CF2PEX 55KW72 563JHMM-------€51.47
MCR SAFETY 563JHX3 Blue, Rain Jacket, 3XL Size, Unisex, Hood Style Attached | CF2PFA 55KW75 563JHX33XL-------€49.81
MCR SAFETY 563JHX2 Blue, Rain Jacket, 2XL Size, Unisex, Hood Style Attached | CF2PFC 55KW74 563JHX22XL-------€51.47
MCR SAFETY O72CX4 Squall, .20 mm Single Ply Pvc 49 Coat, 4Xl | CT2PEB O72CX4--------€20.13
MCR SAFETY 3003XL 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKB 3003XLXLDetachablePVCYellow29 1/2"NylonSnapNo€52.03
MCR SAFETY 3003X3 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKC 3003X33XLDetachablePVCYellow31 1/2"NylonSnapNo€48.51
MCR SAFETY 2003M 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKD 2003MMDetachablePVCYellow27 1/2"PolyesterSnapNo€19.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 2083SRM 3-Piece Rainsuit, Detachable Hood, Jacket/Pants, Yellow, M
€97.14 /unit