Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 563JHX2 Blue, Rain Jacket, 2XL Size, Unisex, Hood Style Attached | CF2PFC 55KW74

MCR SAFETY 563JHX2 Blue, Rain Jacket, 2XL Size, Unisex, Hood Style Attached

Item: CF2PFC Model: 563JHX2Cross Ref: 55KW74
Limited Availability
€55.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRainsuit
Fits Chest Size62"
GenderUnisex
Jacket Length33"
Number Of Inside Pockets0
Number Of Outside Pockets0
Seam StyleBound
Size2XL
Ansi ClassNot Rated
Ansi TypeUnrated
Breathable FabricYes
ClosureSnap
ColorBlue
Cuff StyleStraight
FeaturesBreathable
High VisibilityNo
Hood FeaturesElastic
Hood StyleAttached
Includes HoodYes
Includes LiningYes
Length33"
MaterialNylon, TPU
Maximum Chest Size62"
ResistsFats, Greases, Oils
StyleRain Jacket
Wrist ClosureTake Up Snaps

Shipping Info:

Ship weight (kg) 0.5692
Country of OriginCN

Product Variants

ProductModelSizeHood StyleMaterialColorInseamLiner MaterialAnkle TypeHigh VisibilityPrice
MCR SAFETY 563JHM Blue, Rain Jacket, M Size, Unisex, Hood Style Attached | CF2PEX 55KW72 563JHMM-------€51.47
MCR SAFETY 563JHX3 Blue, Rain Jacket, 3XL Size, Unisex, Hood Style Attached | CF2PFA 55KW75 563JHX33XL-------€49.81
MCR SAFETY O72CX4 Squall, .20 mm Single Ply Pvc 49 Coat, 4Xl | CT2PEB O72CX4--------€20.13
MCR SAFETY 3003XL 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKB 3003XLXLDetachablePVCYellow29 1/2"NylonSnapNo€52.03
MCR SAFETY 3003X3 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKC 3003X33XLDetachablePVCYellow31 1/2"NylonSnapNo€48.51
MCR SAFETY 2003M 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKD 2003MMDetachablePVCYellow27 1/2"PolyesterSnapNo€19.49
MCR SAFETY 3003M 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKF 3003MMDetachablePVCYellow27 1/2"NylonSnapNo€53.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 563JHX2 Blue, Rain Jacket, 2XL Size, Unisex, Hood Style Attached
€55.75 /unit