Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-158-490 Precut Label Roll, Rectangle, 1 1/2 Inch X 3 3/4 Inch, Cryogenic Autoclavable Polyester | CR8PJA

BRADY B33-158-490 Precut Label Roll, Rectangle, 1 1/2 Inch X 3 3/4 Inch, Cryogenic Autoclavable Polyester

Item: CR8PJA Model: B33-158-490Cross Ref: 21U421
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€452.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationLaboratory Identification
ColorWhite
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ2
For Use With Mfr. Model NumberB30-R4300
Inkjet PrintableNo
Label Height1 1/2"
Label Thickness0.003"
Label Width3 3/4"
Labels Per Row1
MaterialPolyester
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.266°F
Media FormatPre Cut Roll
No. Of Labels1000
Recommended RibbonB30-R4300
Resistance PropertiesChemical Resistant, Smear Resistant, UV Resistant, Weather Resistant
Secondary Label IncludedNo
Service Temp. Range-320°F to +266°F
ShapeRectangle
Sub-brand21U421
Vial/tube Size50 mL

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-158-490 Precut Label Roll, Rectangle, 1 1/2 Inch X 3 3/4 Inch, Cryogenic Autoclavable Polyester
€452.12 /unit