Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 1746L Leather Gloves, Size L, Work Glove, Includes Double Palm, Cowhide, Premium, Gray, 12 PK | CT2QZM

MCR SAFETY 1746L Leather Gloves, Size L, Work Glove, Includes Double Palm, Cowhide, Premium, Gray, 12 PK

Item: CT2QZM Model: 1746LCross Ref: 491R60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€699.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelA2
Ansi/isea Needlestick ForceNot Tested
Ansi/isea Needlestick Level - FingertipsNot Tested
ApplicationAgriculture, Automotive, Construction, Farming, Iron Work, Lumber Industry, Manufacturing, Mining, Stamping
Back MaterialCowhide
Color FamilyGray
CuffExtended Gauntlet
CutGunn
Cut-resistance CoveragePalm Side
FeaturesDouble Palm
Glove Back ColorGray
Glove Length StyleStandard
Glove MaterialsCowhide
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmYes
InsulatedNo
Leather Coverage StyleFull Leather
Leather Glove StyleWork
Liner MaterialUnlined
Mfr. SeriesBig Jake(R) 1746 Series
Palm ColorGray
Reinforcement CoverageReinforced Index Finger, Reinforced Middle Finger, Reinforced Palm, Reinforced Thumb Crotch
SizeL
Size- AlphaL
Size- Numeric9
Sold AsPack Of 12 Pair
Stitching TypeHigh Strength
Sub-brandBig Jake
Thumb StyleStraight
Cuff StyleExtended Gauntlet
Glove Back MaterialCowhide
Glove CutGunn
Glove FeaturesDouble Palm
Glove Liner MaterialUnlined
Glove StyleLeather
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 7.137
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeAnsi/isea Abrasion LevelGrade Of LeatherLeather Glove StyleGlove Back ColorBack MaterialThumb StylePkg. Qty.Price
MCR SAFETY 3611DTXXL Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A4, 1 Pair | CT2QWA 3611DTXXLA42XLNot RatedPremiumDriversWhiteGoat LeatherKeystone1€53.59
MCR SAFETY MG3211AXXL Leather Gloves, Size 2XL, Drivers Glove, Includes Double Palm, Cowhide, Std, 1 Pair | CT2QWB MG3211AXXLA92XLNot RatedStandardDriversWhiteCowhideKeystone2€74.48
MCR SAFETY 93861XXL Leather Gloves, Size 2XL, Leather Palm Knit Glove, Cowhide, Std, Knit Cuff, 1 Pair | CT2QWF 93861XXLA72XL-StandardLeather Palm KnitYellow--2€14.50
MCR SAFETY PD3430XXXL Leather Gloves, 3XL, Drivers Glove, Sasquatch Leather, Premium, Full, Brown, 1 Pair | CT2QWR PD3430XXXLA53XL-PremiumDriversBrown, GreenThermoplastic RubberWing2€48.52
MCR SAFETY 3611DTL Leather Gloves, Size L, Drivers Glove, Goatskin, Premium, ANSI Cut Level A4, Full, 1 Pair | CT2QXZ 3611DTLA4LNot RatedPremiumDriversWhiteGoat LeatherKeystone2€53.59
MCR SAFETY 36136HPL Leather Gloves, Size L, Drivers Glove, Goatskin, Std, ANSI Impact Level 1, White, 12 PK | CT2QYA 36136HPLA5L-StandardDriversBlack, WhiteGoat LeatherKeystone12€366.36
MCR SAFETY MG3211AL Leather Gloves, Size L, Drivers Glove, Includes Double Palm, Cowhide, Std, White, 1 Pair | CT2QYB MG3211ALA9LNot RatedStandardDriversWhiteCowhideKeystone2€81.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 1746L Leather Gloves, Size L, Work Glove, Includes Double Palm, Cowhide, Premium, Gray, 12 PK
€699.41 /pack