WATTS LF1170M2-UT (W/PRESS) 1/2 Hot Water Control Valve, Cold Inlet Temperature 40 to 85 Degrees F | CA7UGF 6550788

WATTS LF1170M2-UT (W/PRESS) 1/2 6550788 Hot Water Control Valve, 40 To 85 Deg. F

Item: CA7UGF Model: LF1170M2-UT (W/PRESS) 1/2Cross Ref: 6550788
Limited Availability
€271.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Valve
Body FinishRough Bronze
Capacity23 GPM
Cold Inlet Temperature Range+40°F to +85°F
Flow Rate0.5-23 GPM
Hot Inlet Temperature Range+120°F to +200°F
Inlet ConnectionPress
Inlet Size1/2"
Inlet Temperature (cold)+40°F to +85°F
Inlet Temperature (hot)+120°F to +200°F
Max. Temp.200°F
Max. Working Pressure150 psi
Mfr. SeriesLF1170
Minimum Differential Temperature5°F
Outlet ConnectionPress
Outlet Size1/2"
Outlet Temperature Accuracy-7°F to +7°F
Outlet TypePress
Pressure Differential Max.25%
Static Pressure30 psi
Temperature Adjustment Range+90°F to +160°F
Thermometer TypeNo

Shipping Info:

Ship weight (kg) 1.05

Product Details:

Hot Water Control Valve, 40 To 85 Deg. F

Product Variants

ProductModelOutlet SizeOutlet TypeFlow RateInlet SizeInlet TypeInlet ConnectionOutlet ConnectionTemperature Adjustment RangePrice
WATTS 1/2 LF1170M2-PEX Mixing Valve Brass 23 Gpm 5-9/16 Inch Height | AA7EGE 15W072 LF1170M2-PEX 1/21/2"FNPT23 GPM1/2"FNPT---€287.01
WATTS LF1170-M2-US Thermostatic Mixing Valve 1 Inch | AF8XQR 29HZ45 LF1170-M2-US1"Solder23 GPM1"Union---€309.03
WATTS LF1170-M2-UT Thermostatic Mixing Valve 1 Inch | AF8XQT 29HZ46 LF1170-M2-UT1"Threaded23 GPM1"Union---€328.49
WATTS LF1170-M2-QC Thermostatic Mixing Valve 3/4 inch | AF8XQV 29HZ48 LF1170-M2-QC3/4"Quick Connect23 GPM3/4"Quick Connect---€135.46
WATTS LF1170-M2-QC Thermostatic Mixing Valve 1 inch | AF8XQW 29HZ49 LF1170-M2-QC1"Quick Connect23 GPM1"Quick Connect---€263.54
WATTS LF1170M2-QC 1 Hot Water Control Valve, Cold Inlet Temperature 40 to 85 Degrees F | BQ2BVP 0559150 LF1170M2-QC 11"Quick Connect------€708.48
WATTS LFL1170M2-PEX 1 Hot Water Control Valve, Inlet 120 to 200 Degrees F, Outlet Size 1 Inch | BQ2BVQ 0559153 LFL1170M2-PEX 11"Crimped------€671.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF1170M2-UT (W/PRESS) 1/2 6550788 Hot Water Control Valve, 40 To 85 Deg. F
€271.56 /unit