Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MWS30-12-12-A Coupling 4 Beam Set Screw 12mm x 12mm | AF9VGE 30UY97

RULAND MANUFACTURING MWS30-12-12-A Coupling 4 Beam Set Screw 12mm x 12mm

Item: AF9VGE Model: MWS30-12-12-ACross Ref: 30UY97
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.12 mm x 12 mm
Clearance Dia.30 mm
FinishBright
Length Through Bore13.65 mm
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.01"
Max. Speed6000 RPM
Max. Temp. Range225°F
Min. Bore12 mm
Outside Dia.30 mm
Overall Length30 mm
Screw TypeSet Screw
Setscrew Location2
SizeMWS30
Style4-Beam Set Screw
Torque58 lbs.-in.
Torsional Stiffness0.105 deg./lbs.-in. , 0.105 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.25 mm
Bore Diameter 112 mm
Bore Diameter 212 mm
Bore Tolerance+0.025/0 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishBright
Coupling Material GradeGrade 7075
Coupling Outside Diameter30 mm
Different Bore SizesNo
Dynamic Torque Non-reversing3.3 N-m
Dynamic Torque Reversing1.65 N-m
Fastener Tightening Torque4 N-m
FeaturesBalanced Design for Reduced Vibration
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 114.2 mm
Length Through Bore 214.2 mm
Maximum Operating Temperature107°C
Maximum Speed6000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.000007958 kgf/sq. m
Number Of Beams4
Number Of Locking Screws4
Parallel Misalignment0.38 mm
Rated Torque6.6 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM5
Shaft Locking TypeSet Screw
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.79
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreSizeMax. Bore Dia.Price
RULAND MANUFACTURING MWS15-3-3-A Coupling 4 Beam Set Screw 3mm x 3mm | AF9VEG 30UY53 MWS15-3-3-A20 mm0.502 deg./lbs.-in.20 mm0.005"225°F3 mmMWS153 mm€63.82
RULAND MANUFACTURING MWS15-3-3-SS Coupling 4 Beam Set Screw 3mm x 3mm | AF9VEH 30UY54 MWS15-3-3-SS20 mm0.252 deg./lbs.-in.20 mm0.008"350°F3 mmMWS153 mm€158.50
RULAND MANUFACTURING MWS15-4-3-A Coupling 4 Beam Set Screw 4mm x 3mm | AF9VEJ 30UY55 MWS15-4-3-A20 mm0.502 deg./lbs.-in.20 mm0.005"225°F3 mmMWS154 mm€63.82
RULAND MANUFACTURING MWS15-4-3-SS Coupling 4 Beam Set Screw 4mm x 3mm | AF9VEK 30UY56 MWS15-4-3-SS20 mm0.252 deg./lbs.-in.25 mm0.008"350°F3 mmMWS154 mm€158.50
RULAND MANUFACTURING MWS15-4-4-A Coupling 4 Beam Set Screw 4mm x 4mm | AF9VEL 30UY57 MWS15-4-4-A20 mm0.502 deg./lbs.-in.25 mm0.005"225°F4 mmMWS154 mm€63.82
RULAND MANUFACTURING MWS15-4-4-SS Coupling 4 Beam Set Screw 4mm x 4mm | AF9VEM 30UY58 MWS15-4-4-SS20 mm0.252 deg./lbs.-in.25 mm0.008"350°F4 mmMWS154 mm€158.50
RULAND MANUFACTURING MWS15-5-3-A Coupling 4 Beam Set Screw 5mm x 3mm | AF9VEN 30UY59 MWS15-5-3-A20 mm0.589 deg./lbs.-in.25 mm0.005"225°F3 mmMWS15-€63.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWS30-12-12-A Coupling 4 Beam Set Screw 12mm x 12mm
€125.64 /unit