MAXPULL WINCHES GM-10-SI Hand W Inch, 2200 lb 1st Layer Load Capacity, Spur, 12.6, 1 W Inch Gear Ratio | CT2KPK

MAXPULL WINCHES GM-10-SI Hand W Inch, 2200 lb 1st Layer Load Capacity, Spur, 12.6, 1 W Inch Gear Ratio

Item: CT2KPK Model: GM-10-SICross Ref: 436R14
In Stock

Get it by Tuesday, Jun 17

€2,371.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Winch
1st Layer Load Capacity2200 lbs.
Body FinishMelamine
Body MaterialSteel
Body TypeTotally Enclosed Body
BrakeBrake Included
ClutchNo Clutch
Clutch TypeNo Clutch
ColorOrange
Compatible LineWire Rope
Control TypeManual Handle
Drum Capacity Per Line Diameter114 ft. Per 5/16"
Drum Capacity Per Strap WidthNot Applicable
Frame ColorOrange
Frame MaterialSteel
Fully Wound Load Capacity1720 lbs.
Gear Ratio12.6:1
Gear TypeSpur
Handle Attachment TypeRemovable
Handle Length11 13/16"
Handle Mount LocationSide
Included ComponentsMechanical Brake
Max. Cable Dia.0.3"
Max. Strap LengthNot Applicable
Max. Strap WidthNot Applicable
Maximum Cable Length114 ft.
Maximum Line Diameter0.3"
OperationLifting, Pulling
Overall Height8 9/32"
Overall Length8 9/32"
Overall Width8 17/64"
Recommended Line Dia.0.3"
Sub-brandGm-10 Steel Rotating Winch
Winch TypeLifting, Pulling
First Layer Load Capacity2200 lbs.
Manufacturer's Warranty Length2 yrs.
Maximum Cable Diameter3/10"
Recommended Line Diameter3/10"
StandardsCE, ISO 9001

Shipping Info:

Ship weight (kg) 17.01
Ship height (cm)21.03
Ship length (cm)21.03
Ship width (cm)39.93
Country of OriginJP

Product Variants

ProductModel1st Layer Load CapacityGear RatioColorFully Wound Load CapacityDrum Capacity Per Line DiameterOverall HeightOverall LengthOverall WidthPrice
MAXPULL WINCHES ESB-5-SI Hand W Inch, 1100 lb 1st Layer Load Capacity, Spur, 8.9, 1 W Inch Gear Ratio | CT2KNW ESB-5-SI1100 lbs.8.9:1Silver1000 lbs.131 ft. Per 1/4"8 9/32"8 9/32"8 17/64"€5,060.77
MAXPULL WINCHES GM-5-SI Hand W Inch, 1100 lb 1st Layer Load Capacity, Spur, 8.9, 1 W Inch Gear Ratio, Orange | CT2KNX GM-5-SI1100 lbs.8.9:1Orange1000 lbs.131 ft. Per 1/4"8.281"8.281"13.781"€1,605.74
MAXPULL WINCHES GM-5-GS-SI Hand W Inch, 1100 lb 1st Layer Load Capacity, Spur, 8.9, 1 W Inch Gear Ratio, Silver | CT2KNY GM-5-GS-SI1100 lbs.8.9:1Silver1000 lbs.131 ft. Per 1/4"8.281"8.281"13.781"€2,601.51
MAXPULL WINCHES ESB-1-SI Hand W Inch, 220 lb 1st Layer Load Capacity, Spur, 11 W Inch Gear Ratio | CT2KNZ ESB-1-SI220 lbs.1:1Silver--6 3/16"7 3/4"7 49/64"€3,207.16
MAXPULL WINCHES GM-1-SI Hand W Inch, 220 lb 1st Layer Load Capacity, Spur, 11 W Inch Gear Ratio, Orange | CT2KPA GM-1-SI220 lbs.1:1Orange180 lbs.-6 3/16"7 3/4"7 49/64"€995.77
MAXPULL WINCHES GM-10-GS-SI Hand W Inch, 2200 lb 1st Layer Load Capacity, Spur, 12.6, 1 W Inch Gear Ratio, Silver | CT2KPB GM-10-GS-SI2200 lbs.12.6:1Silver1720 lbs.114 ft. Per 5/16"8.281"8.281"15.719"€2,948.53
MAXPULL WINCHES GM-20-GS-SI Hand W Inch, 4400 lb 1st Layer Load Capacity, Spur, 201/4, 1 W Inch Gear Ratio | CT2KPC GM-20-GS-SI4400 lbs.20:1Silver3470 lbs.124 ft. Per 3/8"9 27/32"11 1/32"11 1/64"€4,226.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPULL WINCHES GM-10-SI Hand W Inch, 2200 lb 1st Layer Load Capacity, Spur, 12.6, 1 W Inch Gear Ratio
€2,371.88 /unit