Flat Shipping

Flat Shipping at €24.99 + VAT

MENDA 35763 Graduated Tolene Bottle 6 oz. Orange | AH3HCT 32EZ22

MENDA 35763 Graduated Tolene Bottle 6 oz. Orange

Item: AH3HCT Model: 35763Cross Ref: 32EZ22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGraduated Toluene ESD Bottle
AutoclavableNo
Basic MaterialPlastic
Body ColorOrange
Body MaterialHDPE
Body TypeOpaque
Capacity6 oz.
ClosureNo
Depth2 1/8"
MouthWide
ShapeSquare
TypeDispensing
Width2 1/8"
Body Diameter53.98 mm
Bottle Label SourceToluene
Bottle Label Source35763-MENDA
Bottle TypeDispensing
Capacity - Ml177.4 ml
Capacity - Oz6 fl. oz.
ClarityOpaque
Closure IncludedNo
GraduatedYes
Mouth SizeWide
Overall Depth - Metric53.98 mm
Overall Height101.6 mm
Overall Width - Metric53.98 mm
Pre-cleanedNone
Screw Closure Size38 mm to 400 mm
Special FeaturesDissipative, Embossed with ESD Protective Symbol, ESD Protective Symbol, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, OSHA June 2015 HCS Hazard compliant with Globally Harmonized System of Classification and Labeling Chemicals (GHS) Pictograms and "Danger" Signal Word, Printed with the Bottle Contents to Eliminate the Need for Additional Labels, Tested Per IEC 61340-2-3:2016
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)10.16
Ship length (cm)5.84
Ship width (cm)5.84
Country of OriginUS

Product Details:

    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : None
    • Labware Nominal Capacity - English : 6 oz.
    • Glassware Class : Not Rated

Product Variants

ProductModelBody ColorBody MaterialClosure MaterialCapacityDepthClosureHeightBasic MaterialPrice
MENDA 35270 Bottle One-touch Pump 6 Ounce Orange | AC8AZH 39H792 35270OrangeHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€38.95
MENDA 35271 Bottle One-touch Pump 6 Ounce Orange | AC8AZJ 39H793 35271OrangeHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€39.68
MENDA 35272 Bottle One-touch Pump 6 Ounce Orange | AC8AZK 39H794 35272OrangeHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€32.59
MENDA 35273 Bottle One-touch Pump 6 Ounce Green | AC8AZL 39H795 35273GreenHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€39.21
MENDA 35274 Bottle One-touch Pump 6 Ounce Green | AC8AZM 39H796 35274GreenHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€37.15
MENDA 35275 Bottle One-touch Pump 6 Ounce Green | AC8AZN 39H797 35275GreenHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€42.31
MENDA 35276 Bottle One-touch Pump 6 Ounce Yellow | AC8AZP 39H798 35276YellowHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€41.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MENDA 35763 Graduated Tolene Bottle 6 oz. Orange
€16.97 /unit