MASTER MH-70-SS Oil Fired Radiant Heater 70K | AH8ZYJ 39E998

MASTER MH-70-SS Oil Fired Radiant Heater 70K

Item: AH8ZYJ Model: MH-70-SSCross Ref: 39E998
In Stock

Get it by Friday, Jun 13

€734.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Fired Radiant Heater
Amps3.15A
Built-in ThermostatNo
Cord Length6"
Fuel TypeJP-8/Jet A Fuel, #1/#2 Diesel, Kerosene
Heating Area1750 sq. ft.
Height21"
Length14 3/8"
Nema Plug ConfigurationNEMA 42125
Safety FeaturesOverheat/Safety Shut-Off System
Tank Capacity4 gal.
Voltage120V AC
Width22"
Amperage3.2A
Automatic Safety Shut-off IncludedYes
Built-in Air Pressure Gauge IncludedYes
Digital Temperature Readout IncludedNo
Firing TypeDirect-Fired
Flame-out Sensor IncludedYes
Frequency60 Hz
Fuel Consumption0.5 GPH
Fuel Gauge IncludedYes
Heating Capacity Output80000 btuH
Heating MethodRadiant
Hours On One Filling7 hrs.
Ignition Power SourceElectric
Ignition TypeContinuous Spark
IncludesElectronic Controls, Error Indicator Light, Fuel Gauge, Overheat/Safety Shut-Off System, Power On/Off Switch
Led Diagnostics IncludedNo
Manufacturers Warranty Length1 yr. Limited Parts Warranty
On/off Switch IncludedYes
Overall Depth22"
Overall Height14 1/2"
Overall Length21"
PortabilityHandheld Portable
Power Failure Indicator IncludedYes
Product TypeDirect-Fired Portable Oil & Kerosene Radiant Torpedo Heaters
StandardsCSA
Thermal Overheat ProtectionAutomatic Reset
Thermostat IncludedNo

Shipping Info:

Ship weight (kg) 16.38
Ship height (cm)55.88
Ship length (cm)56.39
Ship width (cm)38.61
Country of OriginCN

Product Details:

    • Fuel Consumption : 0.50 gph
    • Hours on One Filling : 7

Product Variants

ProductModelHeating AreaTank CapacityHeightAmpsNema Plug ConfigurationBuilt-in ThermostatCord LengthPrice
MASTER MH-125-OFR-A Oil Fired Radiant Heater 125k | AC8AFL 39E997 MH-125-OFR-A3125 sq. ft.14 gal.28 3/8"3.5ANEMA 42125No6"€2,765.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MH-70-SS Oil Fired Radiant Heater 70K
€734.38 /unit