Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6HA10 Machine Screw Pan M3 x 0.50 x 35 L - Pack Of 100 | AE9ARM

APPROVED VENDOR MSPD030350-100P1 Machine Screw, M3x0.5 Thread Size, Steel, 35 mm Lg., Std, Pan, Zn Plated, 100 Pk

Item: AE9ARM Model: MSPD030350-100P1Cross Ref: 6HA10
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 4.8
Drive TypeSlotted
FinishZinc Plated
HardnessRockwell B71-B99
Head Dia.6 mm
Head Height1.8 mm
Head TypePan
Length35 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength60900 psi
Thread FitClass 6G
Thread Length35 mm
Thread SizeM3 x 0.5
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 85A, DIN EN ISO 1580
DriveSlotted
Fastener Length35 mm
Head Width6 mm
Machine Screw TypeStandard Machine Screw
Material Grade/class4.8
Rockwell HardnessB71 to B99
Screw SizeM3
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318156080
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1PXZ7 Machine Screw Pan 8-32 x 3/8 L - Pack Of 100 | AB2ZEL 1PXZ7#8-320.096"-0.322"-3/8"-0.054"100€11.82
APPROVED VENDOR U24520.008.0025 Machine Screw Pan 2-56 x 1/4 L - Pack Of 100 | AB9LHT 2DV49 U24520.008.0025#2-560.053"Coarse0.162"60000 psi1/4"Class 3A, Class 2A5/32"100€1.13
APPROVED VENDOR U24520.008.0037 Machine Screw Pan 2-56 x 3/8 L - Pack Of 100 | AB9LHV 2DV51 U24520.008.0037#2-560.167"Coarse0.162"60000 psi3/8"Class 3A, Class 2A5/32"100€6.34
APPROVED VENDOR U24520.011.0018 Machine Screw Pan 4-40 x 3/16 L - Pack Of 100 | AB9LHX 2DV53 U24520.011.0018#4-400.219"Coarse0.212"60000 psi3/16"Class 3A, Class 2A3/16"100€4.04
APPROVED VENDOR U24520.011.0025 Machine Screw Pan 4-40 x 1/4 L - Pack Of 100 | AB9LHY 2DV55 U24520.011.0025#4-400.219"Coarse0.212"60000 psi1/4"Class 3A, Class 2A3/16"100€2.33
APPROVED VENDOR U24520.011.0031 Machine Screw Pan 4-40 x 5/16 L - Pack Of 100 | AB9LJA 2DV57 U24520.011.0031#4-400.068"Coarse0.212"60000 psi5/16"Class 3A, Class 2A3/16"100€3.77
APPROVED VENDOR U24520.011.0037 Machine Screw Pan 4-40 x 3/8 L - Pack Of 100 | AB9LJC 2DV59 U24520.011.0037#4-400.219"Coarse0.212"60000 psi3/8"Class 3A, Class 2A3/16"100€5.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MSPD030350-100P1 Machine Screw, M3x0.5 Thread Size, Steel, 35 mm Lg., Std, Pan, Zn Plated, 100 Pk
€11.29 /pack