MASTER COOL ADA51 Ducted Evaporative Cooler 4000 To 5000 Cfm | AC4AKR 2YAF3

MASTER COOL ADA51 Ducted Evaporative Cooler 4000 To 5000 Cfm

Item: AC4AKR Model: ADA51Cross Ref: 2YAF3
In Stock

Get it by Friday, Jun 13

€1,335.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDucted Evaporative Cooler
Air Flow Rate4000-5000 CFM
ColorSand
Cooling Capacity0 sq. ft. to 1600 sq. ft.
Depth45"
DischargeDown
DriveWithout
Duct Opening Length17 3/4"
Duct Opening Width17 3/4"
Fill TypeManual Fill
Height28"
Hp1/3 hp, 1/2 hp, 3/4 hp
MediaRigid
Media TypeRigid
Operating Weight227 lbs.
Pad Thickness8"
Power Cord Length8 ft.
Pump Voltage115V
Speed1, 2
Water Capacity8 gal.
Width42"
Air Flow4000-5000 CFM
Average Coverage Area1600 sq. ft.
Drive Package With MotorNot Included
Drive TypeBelt
Duty RatingResidential Grade
Number Of Inlets For Outside AirSingle Inlet

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)72.39
Ship length (cm)116.08
Ship width (cm)108.46
HS code8479600000
Country of OriginUS

Product Variants

ProductModelWater CapacityBlade Dia.Air Flow RateColorDepthDriveDuct Opening LengthDuct Opening WidthPrice
MASTER COOL AD1C71 Ducted Evaporative Cooler 7000 Cfm 1 Hp | AA8RVT 19R758 AD1C715 gal.20"7000 CFMSand48"With19 3/4"19 3/4"€2,769.57
MASTER COOL AD1C7112 Ducted Evaporative Cooler 7000 Cfm 1 Hp | AA8RVU 19R759 AD1C71127 gal.20"7000 CFMSand52"With19 3/4"19 3/4"€2,914.52
MASTER COOL AD1C5112 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVV 19R760 AD1C51127 gal.16"5000 CFMSand49"With17 3/4"17 3/4"€2,551.04
MASTER COOL AD1C51 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVW 19R761 AD1C515 gal.16"5000 CFMSand45"With17 3/4"17 3/4"€2,386.83
MASTER COOL AS1C7112 Ducted Evaporative Cooler 7000 Cfm 1/5hp | AA8RVX 19R762 AS1C71127 gal.20"7000 CFMSand52"With19 3/4"19 3/4"€2,914.52
MASTER COOL AS1C71 Ducted Evaporative Cooler 7000 Cfm 1/3hp | AA8RVY 19R763 AS1C715 gal.20"7000 CFMSand48"With19 3/4"19 3/4"€2,769.57
MASTER COOL AS1C5112 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVZ 19R764 AS1C51127 gal.16"5000 CFMSand49"With17 3/4"17 3/4"€2,551.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER COOL ADA51 Ducted Evaporative Cooler 4000 To 5000 Cfm
€1,335.80 /unit