EATON 511H1150-1 | BJ6RME

EATON 511H1150-1 Solenoid Brakes-Shoe

Item: BJ6RME Model: 511H1150-1
In Stock

Get it by Thursday, Jun 12

€2,293.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)14.22
Ship length (cm)19.81
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1193-58 | BJ6RNG 511H1193-58Industrial Duty Solenoid€9,663.15
EATON 511H1192-8 | BJ6RNJ 511H1192-8Industrial Duty Solenoid€9,663.15
EATON 511H1193-45 | BJ6RNT 511H1193-45Industrial Duty Solenoid-
RFQ
EATON 511H1192-58 | BJ6RNV 511H1192-58Industrial Duty Solenoid€9,663.15
EATON 511H955-98 | BJ6RNY 511H955-98Industrial Duty Solenoid€12,961.90
EATON 511H957-98 | BJ6RPA 511H957-98--
RFQ
EATON 511H970-40 | BJ6RPB 511H970-40--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H1150-1 Solenoid Brakes-Shoe
€2,293.14 /unit