Flat Shipping

Flat Shipping at €24.99 + VAT

MARTOR 106.31 Utility Blade, 2 3/16 Inch Blade Length, 3/4 Inch Blade Width | CT2GTX

MARTOR 106.31 Utility Blade, 2 3/16 Inch Blade Length, 3/4 Inch Blade Width

Item: CT2GTX Model: 106.31Cross Ref: 147T41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Blade
Blade Edge TypeStraight
Blade Length2.188"
Blade MaterialSteel
Blade Thickness0.031"
Blade TipStandard
Blade Width3/4"
For Cutting CardboardYes
For Cutting CorkYes
For Cutting FabricYes
For Cutting LeatherYes
For Cutting PaperYes
For Cutting PlasticYes
For Cutting RubberYes
For Use With Grainger Item Number147T28, 347KK3, 361KA0, 55NN62
For Use With Mfr. Model Number05.08, 06.08, 109.08, 117.08
Includes Blade DispenserNo
Number Of Blade Points2
Number Of Blades Included100
Number Of Cutting Edges1
Primary Cutting ApplicationGeneral Purpose
Compatible With Grainger Part Number147T28, 347KK3, 361KA0, 55NN62
Compatible With Manufacturer Model Number05.08, 06.08, 109.08, 117.08

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade ThicknessBlade LengthNumber Of Blade PointsIncludes Blade DispenserBlade TipFor Cutting LeatherFor Cutting PlasticFor Cutting CorkPkg. Qty.Price
MARTOR 1792.25 Ceramic Blade, 3/4 Inch Blade Width, 0.015625 Inch Blade Thickness | CT2GQY 1792.25--2-----2€35.23
MARTOR 1760099.25 Ceramic Blade, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CT2GQZ 1760099.25--2-----2€39.82
MARTOR 32000771.02 Double-Side Blade | CT2GRC 32000771.02--------1€30.16
MARTOR 65232.70 Trapezoid Blade, 1 31/32 Inch Blade Length, 18 29/32 mm Blade Width | CT2GRF 65232.700.025"1.969"-YesRoundedNoNoNo100€113.92
MARTOR 1765232.25 Ceramic Blade, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CT2GRG 1765232.25--2-----2€38.76
MARTOR 199.70 Trapezoid Blade, 100 PK | CT2GRH 199.70--------100€148.90
MARTOR 5232.70 Replacement Blade, 100 PK | CT2GRZ 5232.70--------100€113.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTOR 106.31 Utility Blade, 2 3/16 Inch Blade Length, 3/4 Inch Blade Width
€103.10 /pack