Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR RTI68 Machine Screw Round 1/4-20 x 1/4 L - Pack Of 100 | AB2PFA 1NA48

APPROVED VENDOR U24212.025.0025 Machine Screw, 1/4 In - 20 Thread Size, Carbon Steel, 1/4 In Lg., Std, 100 Pk

Item: AB2PFA Model: U24212.025.0025Cross Ref: 1NA48
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#3
Drive TypeCombination Slotted/Phillips
FinishZinc Plated
HardnessRockwell B69-B100
Head Dia.0.472"
Head Height0.16" to 0.175"
Head TypeRound Spacer
Length1/4"
MaterialCarbon Steel
System Of MeasurementImperial
Thread Size1/4"-20
TypeStandard Machine Screw
Fastener Length1/4"
Head Width0.477"
Minimum Head Height4/25"
Minimum Head Width0.442"
Rockwell HardnessB69 to B100
Tensile Strength60000 psi
Thread FitClass 2A, Class 3A
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.3065
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)3.81
HS code7318158082
Country of OriginCN

Product Variants

ProductModelThread SizeHead HeightHead Dia.Drive SizeHardnessHead TypeDrive TypeMaterialPkg. Qty.Price
APPROVED VENDOR RTI58 Machine Screw Round 10-32 x 1/4 L - Pack Of 100 | AB2PDX 1NA22 U24212.019.0026#10-320.123" to 0.137"0.359"#2Rockwell B69-B100Round SpacerCombination Slotted/PhillipsCarbon Steel100€5.48
APPROVED VENDOR RTI59 Machine Screw Round 10-32 x 3/8 L - Pack Of 100 | AB2PDY 1NA23 U24212.019.0038#10-320.123" to 0.137"0.359"#2Rockwell B69-B100Round SpacerCombination Slotted/PhillipsCarbon Steel100€9.38
APPROVED VENDOR RTI60 Machine Screw Round 10-32 x 1/2 L - Pack Of 100 | AB2PDZ 1NA24 U24212.019.0051#10-320.123" to 0.137"0.359"#2Rockwell B69-B100Round SpacerCombination Slotted/PhillipsCarbon Steel100€5.61
APPROVED VENDOR RTI61 Machine Screw Round 10-32 x 5/8 L - Pack Of 100 | AB2PEA 1NA25 U24212.019.0063#10-320.123" to 0.137"0.359"#2Rockwell B69-B100Round SpacerCombination Slotted/PhillipsCarbon Steel100€9.82
APPROVED VENDOR RTI62 Machine Screw Round 10-32 x 3/4 L - Pack Of 100 | AB2PEB 1NA26 U24212.019.0076#10-320.123" to 0.137"0.359"#2Rockwell B69-B100Round SpacerCombination Slotted/PhillipsCarbon Steel100€4.74
APPROVED VENDOR RTI63 Machine Screw Round 10-32 x 1 L - Pack Of 100 | AB2PED 1NA28 U24212.019.0101#10-320.123" to 0.137"0.359"#2Rockwell B69-B100Round SpacerCombination Slotted/PhillipsCarbon Steel100€6.51
APPROVED VENDOR RTI64 Machine Screw Round 10-32 x 1 1/2 L - Pack Of 100 | AB2PEF 1NA30 U24212.019.0151#10-320.123" to 0.137"0.359"#2Rockwell B69-B100Round SpacerCombination Slotted/PhillipsCarbon Steel100€10.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24212.025.0025 Machine Screw, 1/4 In - 20 Thread Size, Carbon Steel, 1/4 In Lg., Std, 100 Pk
€10.98 /pack