Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET S1640 | AK2YKW

MARTIN SPROCKET S1640 Spur Gear, 16 Diametral Pitch, 2.5 Inch Pitch Dia., Reborable, Steel

Item: AK2YKW Model: S1640
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)2.54
Ship length (cm)6.68
Ship width (cm)6.68

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S1611 | AK2YJE S1611S1611€42.16
RFQ
MARTIN SPROCKET S1612 | AK2YJH S1612S1612€42.16
RFQ
MARTIN SPROCKET S1613 | AK2YJL S1613S1613€43.24
RFQ
MARTIN SPROCKET S1614 | AK2YJP S1614S1614€47.07
RFQ
MARTIN SPROCKET S1615 | AK2YJT S1615S1615€49.18
RFQ
MARTIN SPROCKET S1616 | AK2YJV S1616S1616€52.98
RFQ
MARTIN SPROCKET S1618 | AK2YJX S1618S1618€56.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S1640 Spur Gear, 16 Diametral Pitch, 2.5 Inch Pitch Dia., Reborable, Steel
€104.10 /unit