Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD ST3250 Square Torsion Bit No 3 2 Inch 50 Pk | AD3QCH 40L654

WESTWARD 40L654 Square Torsion Bit No 3 2 Inch 50 Pk

Item: AD3QCH Model: 40L654
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Torsion Bit
Bit StyleSquare Recess
Blade Width3"
Length2"
Point Size3"
Shank Size1/4"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)11.43
Ship length (cm)16
Ship width (cm)14.99
HS code8207903085
Country of OriginTW

Product Variants

ProductModelBlade WidthBit StylePkg. Qty.Price
WESTWARD ST325 Square Torsion Bit No 3 2 Inch 5 Pk | AD3QCG 40L653 40L6533"Square Recess5€15.84
WESTWARD ST2250 Square Torsion Bit 50 Pk | AD4CFJ 41D613 41D6132"Square Recess50€88.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40L654 Square Torsion Bit No 3 2 Inch 50 Pk
€87.35 /pack