Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET S1230 | AK2YNU

MARTIN SPROCKET S1230 Spur Gear, 12 Diametral Pitch, 2.5 Inch Pitch Dia., Reborable, Steel

Item: AK2YNU Model: S1230
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€105.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.51
Ship length (cm)6.78
Ship width (cm)6.78

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S1211 | AK2YMJ S1211S1211€57.84
RFQ
MARTIN SPROCKET S1212 | AK2YMM S1212S1212€57.84
RFQ
MARTIN SPROCKET S1213 | AK2YMQ S1213S1213€58.92
RFQ
MARTIN SPROCKET S1214 | AK2YMU S1214S1214€65.39
RFQ
MARTIN SPROCKET S1215 | AK2YMX S1215S1215€65.83
RFQ
MARTIN SPROCKET S1216 | AK2YNA S1216S1216€68.28
RFQ
MARTIN SPROCKET S1218 | AK2YND S1218S1218€71.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S1230 Spur Gear, 12 Diametral Pitch, 2.5 Inch Pitch Dia., Reborable, Steel
€105.06 /unit