Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Adhesive Type | Permanent |
Application | Component And Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire And Cable Labeling |
Color | White |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
For Use With Mfr. Model Number | BMP71, M710 |
Indoor/outdoor | Indoor |
Label Attachment Style | Pressure Sensitive |
Label Height | 1/4" |
Label Material | Nylon |
Label Width | 1 1/2" |
Labels Per Row | 1 |
Material Properties | Low Temperature, Permanent Adhesive, Aggressive Adhesive |
Max. Service Temp. | 194°F |
Max. Wire Gauge | 4 AWG |
Maximum Wire Dia. | 0.358" |
Media Format | Die Cut |
Minimum Wire Gauge | 10 AWG |
Number Of Labels Included | 750 |
Preprinted Images | None |
Preprinted Text | No Legend |
Recommended Ribbon | M7-R4300M7-R6000M7-R6200 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Humidity Resistant, Low Temperature Resistant, UV Resistant, Weather Resistant |
Roll Width | 1 1/2" |
Service Temp. Range | -40°F to +194°F |
Shape | Rectangle |
Compatible Grainger Part Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
Compatible Mfr Part Number | BMP71, M710 |
Indoor/outdoor Usage | Indoor |
Material Series | Series B-499 |
Maximum Service Temperature | 194°F |
Maximum Wire Diameter | 0.36" |
Maximum Wire Gauge | 4 AWG |
Minimum Service Temperature | -40°F |
Printer Series Compatibility | BMP71, M710 |
Product Type | Label |
Service Temperature Range | -40°F to 194°F |
Standards | HALOGEN FREE (DIN VDE 0472 PART 815) |