INGERSOLL-RAND 666150-344-C | BP6NDL

INGERSOLL-RAND 666150-344-C Air Operated Diaphragm Pump, Air, Aluminum, Bolt, 1 1/2 Inch Fluid Connection Size, NPT

Item: BP6NDL Model: 666150-344-CCross Ref: 341WE9
Limited Availability
€2,968.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Consumption100 SCFM
Air Inlet1/2" NPT
Center Section MaterialAluminum
Check Seat MaterialPolypropylene
Chemical CompatibilityAlcohol, Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water
Diaphragm MaterialPTFE
Display Qty1
Flow Rate @ 100 Psi89 GPM
Flow Rate @ 120 Psi90 GPM
Flow Rate @ 40 Psi70 GPM
Flow Rate @ 50 Psi75 GPM
Flow Rate @ 60 Psi78 GPM
Flow Rate @ 70 Psi80 GPM
Flow Rate @ 80 Psi84.5 GPM
Flow Rate @ 90 Psi87.2 GPM
Fluid Discharge Connection1 1/2" NPTF
Fluid Intake Connection1 1/2" NPTF
For Use With Potable SystemsNo
Housing MaterialAluminum
Manifold ConnectionSingle Port
Manifold Connection TypeNPT
Max. Discharge Pressure120 psi
Max. Feet Of Head289 ft.
Max. Flow Rate90 GPM
Max. Media Temperature225°F
Max. Solid Dia.1/4"
Max. Viscosity40000 cPS
Media Discharge LocationCenter
Media Intake LocationCenter
Min. Media Temperature40°F
Mounting Hardware MaterialSteel
Nameplate VoltageN
Npshr30 ft.
Overall Height19 3/5"
Overall Length13.1"
Overall Width12"
Power SourceAir
PrimingSelf Priming
Pump Assembly TypeBolt
Rated Air Pressure120 psi
Series6661XX Series
Series FamilyPro
Valve MaterialPTFE
Valve TypeBall

Shipping Info:

Ship weight (kg) 28.7595
Ship height (cm)49.78
Ship length (cm)33.27
Ship width (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 666150-344-C Air Operated Diaphragm Pump, Air, Aluminum, Bolt, 1 1/2 Inch Fluid Connection Size, NPT
€2,968.95 /unit