Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET E50B22H | AJ9CEG

MARTIN SPROCKET E50B22H Sprocket, Stock Bore, 50 Chain, 22 Teeth, 4.392 Inch Pitch Dia., 4.722 Inch O.D., Steel

Item: AJ9CEG Model: E50B22H
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€196.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionSolid
Finished Bore Size1"
For Chain Number50
For Chain Pitch5/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3 9/16"
Individually PackagedNo
Length Through Bore2 5/8"
MaterialSteel
Max. Bore Size2 3/8"
Min. Bore Size1"
Number Of Chain Rows3
Number Of Teeth22
Outside Dia.4.722"
Pitch Dia.4.3917"
Single Strand Tooth Thickness0.332"
Storage Dimension Height2 5/8"
Storage Dimension Length4.722"
Storage Dimension Width4.722"
Weight8.13 lbs.

Shipping Info:

Ship weight (kg) 3.6585
Ship height (cm)6.67
Ship length (cm)11.99
Ship width (cm)11.99

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E50B11H | AJ9CDT E50B11H112.2184"2.504"2 1/2"505/8"Finished Bore€128.09
MARTIN SPROCKET E50B12H | AJ9CDW E50B12H122.4148"2.708"2 1/2"505/8"Finished Bore€128.90
MARTIN SPROCKET E50B13H | AJ9CDX E50B13H132.6116"2.911"2 1/2"505/8"Finished Bore€131.63
MARTIN SPROCKET E50B14H | AJ9CDY E50B14H142.8087"3.113"2 1/2"505/8"Finished Bore€132.04
MARTIN SPROCKET E50B15H | AJ9CDZ E50B15H153.0061"3.315"2 1/2"505/8"Finished Bore€132.82
MARTIN SPROCKET E50B16H | AJ9CEA E50B16H163.2036"3.517"2 1/2"505/8"Finished Bore€141.25
MARTIN SPROCKET E50B17H | AJ9CEB E50B17H173.4014"3.718"2 1/2"505/8"Finished Bore€145.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E50B22H Sprocket, Stock Bore, 50 Chain, 22 Teeth, 4.392 Inch Pitch Dia., 4.722 Inch O.D., Steel
€196.77 /unit