Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET E50B14H | AJ9CDY

MARTIN SPROCKET E50B14H Sprocket, Stock Bore, 50 Chain, 14 Teeth, 2.809 Inch Pitch Dia., 3.113 Inch O.D., Steel

Item: AJ9CDY Model: E50B14H
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€145.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionSolid
Finished Bore Size5/8"
For Chain Number50
For Chain Pitch5/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.2 1/16"
Individually PackagedNo
Length Through Bore2 1/2"
MaterialSteel
Max. Bore Size1 3/8"
Min. Bore Size5/8"
Number Of Chain Rows3
Number Of Teeth14
Outside Dia.3.113"
Pitch Dia.2.8087"
Single Strand Tooth Thickness0.332"
Storage Dimension Height2 1/2"
Storage Dimension Length3.113"
Storage Dimension Width3.113"

Shipping Info:

Ship weight (kg) 1.242
Ship height (cm)6.35
Ship length (cm)7.91
Ship width (cm)7.91

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E50B11H | AJ9CDT E50B11H112.2184"2.504"2 1/2"505/8"Finished Bore€128.09
MARTIN SPROCKET E50B12H | AJ9CDW E50B12H122.4148"2.708"2 1/2"505/8"Finished Bore€128.90
MARTIN SPROCKET E50B13H | AJ9CDX E50B13H132.6116"2.911"2 1/2"505/8"Finished Bore€131.63
MARTIN SPROCKET E50B15H | AJ9CDZ E50B15H153.0061"3.315"2 1/2"505/8"Finished Bore€132.82
MARTIN SPROCKET E50B16H | AJ9CEA E50B16H163.2036"3.517"2 1/2"505/8"Finished Bore€141.25
MARTIN SPROCKET E50B17H | AJ9CEB E50B17H173.4014"3.718"2 1/2"505/8"Finished Bore€145.20
MARTIN SPROCKET E50B18H | AJ9CEC E50B18H183.5992"3 23/25"2 1/2"505/8"Finished Bore€151.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E50B14H Sprocket, Stock Bore, 50 Chain, 14 Teeth, 2.809 Inch Pitch Dia., 3.113 Inch O.D., Steel
€145.63 /unit