GROVE GEAR NH8320185.00 | AY4TQR

GROVE GEAR NH8320185.00 NH-BMQ832-10-D-180 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY4TQR Model: NH8320185.00Cross Ref: NH-BMQ832-10-D-180
In Stock

Get it by Thursday, Jun 12

€2,125.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance3 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm7 17/500 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp8 23/250 hp
Max. Input Hp8 23/250 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp7.497 hp
Output Key Size3/8" x 2 1/4"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2026
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque2343 lbs.-in.
Overhung Load2170 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Thread TypeCoarse
Weight64 lbs.

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8320141.00 | AY3DEY NH8320141.002275 lbs.3.619 hp56C2651 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320163.00 | AY3DEZ NH8320163.002170 lbs.5 9/50 hp140TC2633 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320315.00 | AY4VDD NH8320315.002170 lbs.8 23/250 hp210TC2343 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320285.00 | AY4ZNF NH8320285.002275 lbs.11 23/25 hp180TC1602 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320168.00 | AY6FVV NH8320168.002275 lbs.2 57/500 hp140TC2437 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320313.00 | AY6FVY NH8320313.002275 lbs.11 23/25 hp210TC1602 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320142.00 | AY6PVE NH8320142.002275 lbs.2.926 hp56C2641 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8320185.00 NH-BMQ832-10-D-180 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,125.13 /unit