MARTIN SPROCKET E12B22 | AJ9NBR

MARTIN SPROCKET E12B22 Sprocket, 12B-3 Chain, 22 Teeth, 133.858 mm Pitch Dia., 145.606 mm O.D., Steel

Item: AJ9NBR Model: E12B22
In Stock

Get it by Tuesday, Jun 17

€399.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 9.4545
Ship height (cm)2.54
Ship length (cm)14.55
Ship width (cm)14.55

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET E12B11 | AJ9NBH E12B11E12B11€233.77
RFQ
MARTIN SPROCKET E12B12 | AJ9NBJ E12B12E12B12€240.70
RFQ
MARTIN SPROCKET E12B13 | AJ9NBK E12B13E12B13€260.86
RFQ
MARTIN SPROCKET E12B15 | AJ9NBL E12B15E12B15€277.87
RFQ
MARTIN SPROCKET E12B17 | AJ9NBM E12B17E12B17€308.10
RFQ
MARTIN SPROCKET E12B19 | AJ9NBN E12B19E12B19€340.51
RFQ
MARTIN SPROCKET E12B20 | AJ9NBP E12B20E12B20€365.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E12B22 Sprocket, 12B-3 Chain, 22 Teeth, 133.858 mm Pitch Dia., 145.606 mm O.D., Steel
€399.96 /unit