Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER RCMT0803M0-RP4 Carbide Turning Insert | AH4YRB 35RF15

WALTER TOOLS RCMT0803M0-RP4 Carbide Turning Insert

Item: AH4YRB Model: RCMT0803M0-RP4Cross Ref: 35RF15
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeRCMT0803M0-RP4
ApplicationsMedium
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeGrade WPP10S
Inscribed Circle0.5"
Insert MaterialCarbide
Iso NumberRCMT0803M0-RP4
Mounting StyleScrew
No. Of Edges0
Nose RadiusRound
Primary ApplicationMedium
RakePositive
Relief Angle
ShapeRound
StyleRCMT
Thickness0.125"
Chip-breakerRP4
Insert StyleRCMT
Primary Material ApplicationSteel
Primary Material Application Iso CodeP

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.1
Ship length (cm)9.8
Ship width (cm)1.4
Country of OriginDE

Product Details:

    • Workpiece Compatibility : Steel (P)
    • Steel (P) Compatibility : Yes
    • Stainless (M) Compatibility : No
    • Cast Iron (K) Compatibility : No
    • Non Ferrous (N) Compatibility : No
    • Super Alloy (S) Compatibility : No
    • Hardened (H) Compatibility : No

Product Variants

ProductModelInscribed CircleThicknessGradeInsert SizeCutting DirectionChip-breaker CodeRakeShapePrice
WALTER RCMT0602M0-FP4 Carbide Turning Insert | AH4YPR 35RE81 RCMT0602M0-FP40.156"0.125"Grade WPP10S-Neutral-PositiveRound€11.78
WALTER RCMT0803M0-FP4 Carbide Turning Insert | AH4YPT 35RE82 RCMT0803M0-FP40.5"0.125"Grade WPP20S-Neutral-PositiveRound€13.00
WALTER RCMT10T3M0-FP4 Carbide Turning Insert | AH4YPU 35RE83 RCMT10T3M0-FP40.934"0.156"Grade WPP20S-Neutral-PositiveRound€14.68
WALTER RCMT1204M0-FP4 Carbide Turning Insert | AH4YPV 35RE84 RCMT1204M0-FP40.5"0.187"Grade WPP10S-Neutral-PositiveRound€17.64
WALTER RCMT0602M0-FP4 Carbide Turning Insert | AH4YQG 35RE95 RCMT0602M0-FP40.156"0.093"Grade WPP20S-Neutral-PositiveRound€12.52
WALTER RCMT0602M0-RP4 Carbide Turning Insert | AH4YRA 35RF13 RCMT0602M0-RP40.156"0.093"Grade WPP10S-Neutral-PositiveRound€11.00
WALTER RCMT10T3M0-RP4 Carbide Turning Insert | AH4YRC 35RF17 RCMT10T3M0-RP40.934"0.156"Grade WPP10S-Neutral-PositiveRound€14.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS RCMT0803M0-RP4 Carbide Turning Insert