MARTIN SPROCKET CQD30057X45 | BA4FAV

MARTIN SPROCKET CQD30057X45 Drum Pulley, Quarry Duty, 30 Inch O.D., 4.5 Inch Max Bore, 57 Inch Face Width, Steel

Item: BA4FAV Model: CQD30057X45
In Stock

Get it by Tuesday, Jun 17

€6,961.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 660.15
Ship height (cm)144.78
Ship length (cm)76.2
Ship width (cm)76.2

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CQD20026X45 | BA2GCV CQD20026X45CQD20026X45€2,877.35
MARTIN SPROCKET CQD20051X45 | BA2GCW CQD20051X45CQD20051X45€4,003.89
MARTIN SPROCKET CQD30038X45 | BA2GKP CQD30038X45CQD30038X45€5,719.68
MARTIN SPROCKET CQD36044X45 | BA2WWL CQD36044X45CQD36044X45€7,224.60
MARTIN SPROCKET CQD36063X45 | BA3CEY CQD36063X45CQD36063X45€8,875.24
MARTIN SPROCKET CQD20032X45 | BA3JDU CQD20032X45CQD20032X45€3,400.74
MARTIN SPROCKET CQD30044X45 | BA4BYV CQD30044X45CQD30044X45€6,086.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CQD30057X45 Drum Pulley, Quarry Duty, 30 Inch O.D., 4.5 Inch Max Bore, 57 Inch Face Width, Steel
€6,961.94 /unit