Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40BS60 1 | AJ8WKR

MARTIN SPROCKET 40BS60 1 Roller Chain Sprocket, 40 Chain No., 1 Inch Bore, 9.841 Inch Outside Dia. Steel

Item: AJ8WKR Model: 40BS60 1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionWelded
Finished Bore Size1"
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.3 1/2"
Individually PackagedNo
Keyway Size1/4" x 1/8"
Length Through Bore1 1/8"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth60
Outside Dia.9.841"
Pitch Dia.9.5537"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size5/16"-18
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.284"
Storage Dimension Height1.13"
Storage Dimension Length9.841"
Storage Dimension Width9.841"
Weight7.2 lbs.

Shipping Info:

Ship weight (kg) 3.3885
Ship height (cm)2.87
Ship length (cm)24.99
Ship width (cm)24.99

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeSet Screw LocationFor Chain NumberFor Chain PitchPrice
MARTIN SPROCKET 40BS9 1/2 | AJ8VXW 40BS9 1/291.4619"1.674"7/8"#10-24(2) 90° Apart (No Keyway)401/2"€22.39
MARTIN SPROCKET 40BS9 5/8 | AJ8VXY 40BS9 5/891.4619"1.674"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€22.39
MARTIN SPROCKET 40BS10 1/2 | AJ8VXZ 40BS10 1/2101.618"1.839"7/8"#10-24(2) 90° Apart (No Keyway)401/2"€23.21
MARTIN SPROCKET 40BS10 5/8 | AJ8VYA 40BS10 5/8101.618"1.839"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€23.21
MARTIN SPROCKET 40BS10 3/4 | AJ8VYB 40BS10 3/4101.618"1.839"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€23.21
MARTIN SPROCKET 40BS11 1/2 | AJ8VYC 40BS11 1/2111.7747"2.003"7/8"#10-24(2) 90° Apart (No Keyway)401/2"€24.26
MARTIN SPROCKET 40BS11 5/8 | AJ8VYD 40BS11 5/8111.7747"2.003"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€24.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40BS60 1 Roller Chain Sprocket, 40 Chain No., 1 Inch Bore, 9.841 Inch Outside Dia. Steel
€125.90 /unit