DIXON B45BC-R400 Air Blow Check Valve, Female NPT, 145 PSI Max. Op. Pressure, Epdm

Item: BX6WCB Model: B45BC-R400
Limited Availability
€378.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
GradeGrade 316L
MaterialStainless Steel
Nominal Size4"
Pressure Rating145 psi
Product TypeCheck Valve
SeriesB45 Series
ShapeStraight
Temperature Rating212°F
Trim MaterialEPDM
Width3 1/2"

Shipping Info:

Ship weight (kg) 1.278
Ship width (cm)6.35
Country of OriginTW

Product Variants

ProductModelConnection TypePressure RatingGradeTrim MaterialHeightFlow RateShapePrice
DIXON SCVH8 | AL2DDD SCVH8------Straight€146.15
DIXON 860 | AL2XNT 860-------€478.88
DIXON 61-103 | AL2ZTR 61-103-400 psi--1 1/8"--€69.27
DIXON SWCV200 | AL4FNA SWCV200-200 psi-----€95.41
DIXON SCVS8 | AL4NGP SCVS8------Straight€126.22
DIXON SWCV50 | AL6CPL SWCV50-200 psi-----€19.63
DIXON SWCV100 | AL6MHW SWCV100-200 psi-----€34.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B45BC-R400 Air Blow Check Valve, Female NPT, 145 PSI Max. Op. Pressure, Epdm
€378.53 /unit