MARTIN SPROCKET 4 C 105 TB | AK4YHV

MARTIN SPROCKET 4 C 105 TB Sheave, TB Bushing, 10.9 Inch Outside Dia., 4 Groove, 10.5 Inch Pitch Dia., Cast Iron

Item: AK4YHV Model: 4 C 105 TB
In Stock

Get it by Tuesday, Jun 17

€584.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)11.13
Ship length (cm)27.69
Ship width (cm)27.69

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 4 C 70 TB | AK4YHE 4 C 70 TB4 C 70 TB€373.24
RFQ
MARTIN SPROCKET 4 C 75 TB | AK4YHG 4 C 75 TB4 C 75 TB€386.72
RFQ
MARTIN SPROCKET 4 C 80 TB | AK4YHJ 4 C 80 TB4 C 80 TB€440.68
RFQ
MARTIN SPROCKET 4 C 85 TB | AK4YHL 4 C 85 TB4 C 85 TB€467.66
RFQ
MARTIN SPROCKET 4 C 90 TB | AK4YHN 4 C 90 TB4 C 90 TB€503.65
RFQ
MARTIN SPROCKET 4 C 95 TB | AK4YHQ 4 C 95 TB4 C 95 TB€512.64
RFQ
MARTIN SPROCKET 4 C 100 TB | AK4YHT 4 C 100 TB4 C 100 TB€539.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 4 C 105 TB Sheave, TB Bushing, 10.9 Inch Outside Dia., 4 Groove, 10.5 Inch Pitch Dia., Cast Iron
€584.59 /unit