MAIN FILTER INC. MF0653110 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG3ZPD 94133

MAIN FILTER INC. MF0653110 94133 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height

Item: CG3ZPD Model: MF0653110Cross Ref: 94133
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.62"
Bottom O.d.5.87"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaPolyester
Filter Rating25 µm
Filter Size1651 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height7.87"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.3.62"
Top O.d.5.87"

Product Details:

    • Repalcement CARQUEST 94133

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0565620 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG2NCP P550787 MF0565620Polyester145 psi7.87"-13°F248°F3.62"5.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0585697 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height | CG2VLZ HF35360 MF0585697Polyester145 psi7.87"-13°F248°F3.62"5.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0613881 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG3TPF FILTERS MF0613881Polyester145 psi7.87"-13°F248°F3.62"5.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0641904 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG3ZAN PT9411MPG MF0641904Polyester145 psi7.87"-13°F248°F3.62"5.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0653109 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height | CG3ZPC 94132 MF0653109Polyester145 psi7.87"-13°F248°F3.62"5.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0696216 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height | CG4CED C11383 MF0696216Polyester145 psi7.87"-13°F248°F3.62"5.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0728037 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height | CG4EPM 2076071181 MF0728037Polyester145 psi7.87"-13°F248°F3.62"5.87"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0653110 94133 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height