MARTIN SPROCKET 3 C 92 R | BA3LMF

MARTIN SPROCKET 3 C 92 R Sheave, 3.250 Inch Face Width, 9.6 Inch Outside Dia., 9.2 Inch Pitch Dia., Cast Iron

Item: BA3LMF Model: 3 C 92 R
In Stock

Get it by Tuesday, Jun 17

€608.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Product Datasheetmartin-sprocket-1-b-250-q.pdf

Shipping Info:

Ship weight (kg) 12.375
Ship height (cm)8.26
Ship length (cm)24.38
Ship width (cm)24.38

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 3 C 100 R | AN7ZVH 3 C 100 R3 C 100 R€690.15
RFQ
MARTIN SPROCKET 3 C 106 Q | AN7ZVJ 3 C 106 Q3 C 106 Q€828.92
RFQ
MARTIN SPROCKET 3 C 106 R | AN7ZVK 3 C 106 R3 C 106 R€704.73
RFQ
MARTIN SPROCKET 3 C 110 R | AN7ZVL 3 C 110 R3 C 110 R€719.29
RFQ
MARTIN SPROCKET 3 C 114 Q | AN7ZVM 3 C 114 Q3 C 114 Q€748.44
RFQ
MARTIN SPROCKET 3 C 120 Q | AN7ZVN 3 C 120 Q3 C 120 Q€887.21
RFQ
MARTIN SPROCKET 3 C 120 R | AN7ZVP 3 C 120 R3 C 120 R€777.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3 C 92 R Sheave, 3.250 Inch Face Width, 9.6 Inch Outside Dia., 9.2 Inch Pitch Dia., Cast Iron
€608.45 /unit