MARTIN SPROCKET 3 C 106 Q | AN7ZVJ

MARTIN SPROCKET 3 C 106 Q Sheave, 3.250 Inch Face Width, 11 Inch Outside Dia., 10.6 Inch Pitch Dia., Cast Iron

Item: AN7ZVJ Model: 3 C 106 Q
In Stock

Get it by Tuesday, Jun 17

€828.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 13.635
Ship height (cm)8.26
Ship length (cm)27.94
Ship width (cm)27.94

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 3 C 100 R | AN7ZVH 3 C 100 R3 C 100 R€690.15
RFQ
MARTIN SPROCKET 3 C 106 R | AN7ZVK 3 C 106 R3 C 106 R€704.73
RFQ
MARTIN SPROCKET 3 C 110 R | AN7ZVL 3 C 110 R3 C 110 R€719.29
RFQ
MARTIN SPROCKET 3 C 114 Q | AN7ZVM 3 C 114 Q3 C 114 Q€748.44
RFQ
MARTIN SPROCKET 3 C 120 Q | AN7ZVN 3 C 120 Q3 C 120 Q€887.21
RFQ
MARTIN SPROCKET 3 C 120 R | AN7ZVP 3 C 120 R3 C 120 R€777.60
RFQ
MARTIN SPROCKET 3 C 140 R | AN7ZVQ 3 C 140 R3 C 140 R€981.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3 C 106 Q Sheave, 3.250 Inch Face Width, 11 Inch Outside Dia., 10.6 Inch Pitch Dia., Cast Iron
€828.92 /unit