Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1880X8S Swivel Male Connector 45 Degree 3/8-18 | AC4FPR 2ZLA5

WEATHERHEAD 1880X8S Swivel Male Connector 45 Degree 3/8-18

Item: AC4FPR Model: 1880X8SCross Ref: 2ZLA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Male Connector
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size1/2"
TypeMale
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeNPTF
Fitting Side B Pipe Size3/8"
Fitting Thread Size3/8"-18
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length2 1/8"
Release Ring MaterialEPR
Resistance PropertiesVibration Resistant
Specific Fitting Shape45° Swivel Elbow Adapter
StandardsDOT FMVSS 571.106, SAE J1131
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.29
Ship length (cm)15.24
Ship width (cm)6.6
HS code7412200015
Country of OriginMX

Product Variants

ProductModelTube SizePipe SizeTemp. RangeMaterialPressure RatingConnection TypeTypeConnectionPrice
WEATHERHEAD 1880X4X4S Swivel Male Connector 45 Degree 1/4-18 | AC4FPH 2ZKZ5 1880X4X4S1/4"1/4"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€50.55
WEATHERHEAD 1880X6S Swivel Male Connector 45 Degree 1/4-18 | AC4FPK 2ZKZ7 1880X6S3/8"1/4"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€58.62
WEATHERHEAD 1880X6X6S Swivel Male Connector 45 Degree 3/8-18 | AC4FPN 2ZLA2 1880X6X6S3/8"3/8"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€57.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1880X8S Swivel Male Connector 45 Degree 3/8-18
€75.78 /unit