Flat Shipping

Flat Shipping at €24.99 + VAT

3M M8-516RK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FBX 2JJX3

3M M8-516RK Ring Terminal Bare Brazed 8 Awg, 200 Pk

Item: AC2FBX Model: M8-516RKCross Ref: 2JJX3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Barrel Inside Diameter0.18"
Color CodeBare
Connection MaterialCopper
Connection TypeCrimp
Connection Width0.315"
For Wire Size8 AWG
Hole Spacing0.45"
Insulation ColorBare
Insulation TypeNon Insulated
Max. Temp.347°F
Max. Voltage600V
Maximum Wire Size8 AWG
Min. Wire Size8 AWG
Overall Length1.06"
Rohs CompliantYes
SeamBrazed
Seam StyleBrazed
Special FeaturesBeveled Mouth, Corrosion-Resistant, Reliable Performance, Secure Fit
Stud Size0.312"
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal ShapeStandard Ring Tongue
Terminal TypeStandard
Termination StyleCrimp
Wire Range8 AWG
Barrel Length0.31"
Barrel StyleBrazed
Contact FinishTin
Contact MaterialCopper
InsulationNone
Insulation CoverageNone
Maximum Operating Temperature347°F
Maximum Voltage1000V
Minimum Wire Size8 AWG
StandardsCSA CERTIFIED, UL LISTED
TerminationCrimp Termination Only
Tongue Length0.75"
Tongue Thickness0.05"
Tongue Width0.59"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.69
Ship width (cm)2.54
HS code8536904000
Country of OriginUS

Product Variants

ProductModelStud SizeOverall LengthTerminal TypeConnection TypeInsulation ColorMax. VoltageMax. Temp.Connection MaterialPkg. Qty.Price
3M M8-10R/SK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FBF 2JJU6 M8-10R/SK#100.95"StandardCrimpBare600V347°FCopper200€297.07
3M M8-14R/SK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FBJ 2JJV1 M8-14R/SK1/4"0.95"StandardCrimpBare600V347°FCopper200€304.48
3M M8-38RK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FBM 2JJV5 M8-38RK3/8"1.06"StandardCrimpBare600V347°FCopper200€333.04
3M M8-12R/SK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FCP 2JKC3 M8-12R/SK1/2"1.41"StandardCrimpBare600V347°FCopper200€356.29
3M M838RX Ring Terminal Bare Brazed 8 Awg - Pack Of 10 | AE7NHH 5ZNR0 M838RX3/8"1.06"RingCrimpBare600V347°FCopper10€23.22
3M M814RSX Ring Terminal Bare Brazed 8 Awg - Pack Of 10 | AE7NHU 5ZNT0 M814RSX1/4"0.95"RingCrimpBare600V347°FCopper10€23.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M M8-516RK Ring Terminal Bare Brazed 8 Awg, 200 Pk
€362.71 /unit