MARTIN SPROCKET 2AK59-H | AM2LHD

MARTIN SPROCKET 2AK59-H Sheave, 1.378 Inch Bore, 1.375 Inch Face Width, 5.750 Inch Outside Dia., Cast Iron

Item: AM2LHD Model: 2AK59-H
In Stock

Get it by Thursday, Jun 12

€133.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)3.51
Ship length (cm)14.61
Ship width (cm)14.61

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 2AK104-H | AM2LGJ 2AK104-H2AK104-H€200.98
RFQ
MARTIN SPROCKET 2AK114-H | AM2LGK 2AK114-H2AK114-H€193.74
RFQ
MARTIN SPROCKET 2AK124-H | AM2LGL 2AK124-H2AK124-H€204.27
RFQ
MARTIN SPROCKET 2AK134-H | AM2LGM 2AK134-H2AK134-H€216.23
RFQ
MARTIN SPROCKET 2AK144-H | AM2LGN 2AK144-H2AK144-H€228.78
RFQ
MARTIN SPROCKET 2AK154-H | AM2LGP 2AK154-H2AK154-H€256.25
RFQ
MARTIN SPROCKET 2AK184-H | AM2LGQ 2AK184-H2AK184-H€337.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2AK59-H Sheave, 1.378 Inch Bore, 1.375 Inch Face Width, 5.750 Inch Outside Dia., Cast Iron
€133.29 /unit