MARTIN SPROCKET 28CTB57 | BA7BHB

MARTIN SPROCKET 28CTB57 Sprocket, 28B-1 Chain, 57 Teeth, 806.890 mm Pitch Dia., 834.520 mm O.D., Steel

Item: BA7BHB Model: 28CTB57
In Stock

Get it by Thursday, Jun 12

€2,715.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 72.063
Ship height (cm)2.54
Ship length (cm)83.46
Ship width (cm)83.46

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 28BTB22H | BA3PQG 28BTB22H28BTB22H€1,109.02
MARTIN SPROCKET 28CTB76 | BA3TNM 28CTB7628CTB76€5,107.66
MARTIN SPROCKET 28CTB72 | BA4QFU 28CTB7228CTB72€4,061.36
MARTIN SPROCKET 28BTB30 | BA4ZWK 28BTB3028BTB30€1,396.05
MARTIN SPROCKET 28CTB38 | BA4ZWL 28CTB3828CTB38€1,750.66
MARTIN SPROCKET 28BTB11H | BA6KFB 28BTB11H28BTB11H€603.61
MARTIN SPROCKET 28BTB27 | BA6MJA 28BTB2728BTB27€1,263.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 28CTB57 Sprocket, 28B-1 Chain, 57 Teeth, 806.890 mm Pitch Dia., 834.520 mm O.D., Steel
€2,715.82 /unit