Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS A-TC-K100-FEP Thermocouple Wire, Type K, 24 AWG Wire Size, 100 ft Wire Length, Stranded, FEP, Yellow | CV4PTB

DWYER INSTRUMENTS A-TC-K100-FEP Thermocouple Wire, Type K, 24 AWG Wire Size, 100 ft Wire Length, Stranded, FEP, Yellow

Item: CV4PTB Model: A-TC-K100-FEPCross Ref: 55MP09
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€184.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Wire
Conductor DesignStranded
Insulation MaterialFEP
Jacket ColorYellow
Length100 ft.
Number Of Conductors2
Trade DesignationK
TypeType K
Wire Length100 ft.
Wire Size24 AWG
Wire TypeType K

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS A-TC-K100-FEP Thermocouple Wire, Type K, 24 AWG Wire Size, 100 ft Wire Length, Stranded, FEP, Yellow
€184.01 /unit