Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 2 3V 335 SH | AK4ZUW

MARTIN SPROCKET 2 3V 335 SH Sheave, QD Bushing, 3.350 Inch Outside Dia., 2 Groove, 3.3 Inch Pitch Dia., Steel

Item: AK4ZUW Model: 2 3V 335 SH
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€107.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Product Datasheetmartin-sprocket-1-3v-1060-sds.pdf

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.86
Ship length (cm)8.51
Ship width (cm)8.51

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 2 3V 265 JA | AK4ZUF 2 3V 265 JA2 3V 265 JA€85.05
RFQ
MARTIN SPROCKET 2 3V 280 JA | AK4ZUK 2 3V 280 JA2 3V 280 JA€87.69
RFQ
MARTIN SPROCKET 2 3V 300 JA | AK4ZUQ 2 3V 300 JA2 3V 300 JA€88.22
RFQ
MARTIN SPROCKET 2 3V 315 JA | AK4ZUU 2 3V 315 JA2 3V 315 JA€91.38
RFQ
MARTIN SPROCKET 2 3V 365 SH | AK4ZUZ 2 3V 365 SH2 3V 365 SH€96.14
RFQ
MARTIN SPROCKET 2 3V 412 SH | AK4ZVB 2 3V 412 SH2 3V 412 SH€105.64
RFQ
MARTIN SPROCKET 2 3V 450 SH | AK4ZVD 2 3V 450 SH2 3V 450 SH€107.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2 3V 335 SH Sheave, QD Bushing, 3.350 Inch Outside Dia., 2 Groove, 3.3 Inch Pitch Dia., Steel
€107.27 /unit