MARTIN SPROCKET 140B17 | AJ8VJA

MARTIN SPROCKET 140B17 Sprocket, 140 Chain, 17 Teeth, 9.524 Inch Pitch Dia., 10.412 Inch O.D., Steel

Item: AJ8VJA Model: 140B17
In Stock

Get it by Tuesday, Jun 17

€490.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number140
Chain Pitch1 3/4"
ConstructionWelded
Finished Bore Size1 1/2"
For Chain Number140
For Chain Pitch1 3/4"
Hub ConfigurationB
Hub Outside Dia.6 1/4"
Individually PackagedNo
Length Through Bore2 1/2"
MaterialSteel
Max. Bore Size4 1/4"
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth17
Outside Dia.10.412"
Pitch Dia.9.5238"
Single Strand Tooth Thickness0.924"
Storage Dimension Height2 1/2"
Storage Dimension Length10.41"
Storage Dimension Width10.41"
Weight29.89 lbs.

Shipping Info:

Ship weight (kg) 13.41
Ship height (cm)6.35
Ship length (cm)26.44
Ship width (cm)26.44

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 140B11 | AJ8VHV 140B11116.2116"7.01"2 1/4"1/4"-201401 3/4"Finished Bore€297.62
MARTIN SPROCKET 140B14 | AJ8VHX 140B14147.8644"8.717"2 3/8"-1401 3/4"Finished Bore€418.27
MARTIN SPROCKET 140B15 | AJ8VHY 140B15158.417"9.283"2 3/8"-1401 3/4"Finished Bore€451.93
MARTIN SPROCKET 140B18 | AJ8VJD 140B181810.0778"10.975"2 1/2"-1401 3/4"Finished Bore€507.05
MARTIN SPROCKET 140B19 | AJ8VJF 140B191910.6322"11.537"2 1/2"5/8"-111401 3/4"Finished Bore€539.60
MARTIN SPROCKET 140B20 | AJ8VJH 140B202011.1868"12.099"2 1/2"-1401 3/4"Finished Bore€564.18
MARTIN SPROCKET 140B21 | AJ8VJK 140B212111.7416"12.66"2 1/2"-1401 3/4"Finished Bore€576.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 140B17 Sprocket, 140 Chain, 17 Teeth, 9.524 Inch Pitch Dia., 10.412 Inch O.D., Steel
€490.18 /unit