AIR HANDLER 38ZC94 Standard Cap Pleated Filter 11 Merv 24 inch Heigth | AH8TYR

AIR HANDLER 38ZC94 Standard Cap Pleated Filter 11 Merv 24 inch Heigth

Item: AH8TYR Model: 38ZC94
In Stock

Get it by Tuesday, Jun 17

€26.88 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Cap Pleated Filter
Actual Depth1 3/4"
Actual Height23.375"
Actual Width19 3/8"
Air FilterPleated Air Filter
Filter TypeStandard Capacity Pleated Filter
Final Recommended Resistance1 in. wc
Frame TypeBeverage Board
High Initial Resistance1 in. wc
High Velocity500 FPM
MaterialSynthetic
Max. Temp.180°F
Max. Velocity500 FPM
Nominal Depth2"
Nominal Filter Size20" x 24" x 2"
Nominal Height20"
Nominal Width24"
Pleats Per Linear Feet15
Actual Filter Size19 3/8" x 23 3/8" x 1 3/4"
Air Filter CapacityStandard Capacity
Air Flow @ 300 Fpm1000 CFM
Air Flow @ 500 Fpm1667 CFM
Common ApplicationsGeneral Use
Filter Efficiency - Air Filters65%
Filter Frame ColorWhite
Filters OutAuto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Frame Or Header MaterialBeverage Board
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.22 in. wc
Initial Resistance @ 500 Fpm0.37 in. wc
Media Area11.1 sq. ft.
Media ColorWhite
Media MaterialSynthetic
Performance Rating (meets Or Exceeds)MERV 11
Pleats Per Linear Foot24
StandardsUL 900 CLASSIFIED
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)65.53
Ship length (cm)59.44
Ship width (cm)52.07
Country of OriginUS

Product Details:

    • Frame Included : Yes
    • Avg. Atmospheric Efficiency : 65%
    • Medium Velocity : 500 fpm
    • Med. Initial Resistance : 0.35

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthHigh Initial ResistancePrice
AIR HANDLER 2DYD3 High Capacity Pleated Filter 20 x 24 x 2 Merv11 | AB9MDY 2DYD320" x 24" x 2"2"20"24"19 3/4"23 3/4"1 3/4"0.38 in. wc€18.05
AIR HANDLER 2DYD7 High Capacity Pleated Filter 20 x 25 x 2 Merv11 | AB9MEA 2DYD720" x 25" x 2"2"20"25"19 3/4"24 3/4"1 3/4"0.38 in. wc€17.31
AIR HANDLER 2DYE2 High Capacity Pleated Filter 24 x 24 x 2 Merv11 | AB9MEC 2DYE224" x 24" x 2"2"24"24"23 3/4"23 3/4"1 3/4"0.38 in. wc€18.67
AIR HANDLER 2DYE6 High Capacity Pleated Filter 25 x 25 x 2 Merv11 | AB9MED 2DYE625" x 25" x 2"2"25"25"24 3/4"24 3/4"1 3/4"0.3 in. wc€19.16
AIR HANDLER 2DYE9 High Capacity Pleated Filter 12 x 24 x 4 Merv11 | AB9MEF 2DYE912" x 24" x 4"4"12"24"11 3/4"23 3/4"3 5/8"0.38 in. wc€23.77
AIR HANDLER 2DYF4 High Capacity Pleated Filter 16 x 20 x 4 Merv11 | AB9MEG 2DYF416" x 20" x 4"4"16"20"15 3/4"19 3/4"3 5/8"0.38 in. wc€26.06
AIR HANDLER 2DYF8 High Capacity Pleated Filter 16 x 25 x 4 Merv11 | AB9MEJ 2DYF816" x 25" x 4"4"16"25"15 1/2"24 1/2"3 5/8"0.38 in. wc€29.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 38ZC94 Standard Cap Pleated Filter 11 Merv 24 inch Heigth
€26.88 /unit