Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 10A23 | AJ9MYU

MARTIN SPROCKET 10A23 Sprocket, 10B-1 Chain, 23 Teeth, 116.585 mm Pitch Dia., 126.269 mm O.D., Steel

Item: AJ9MYU Model: 10A23
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)2.54
Ship length (cm)12.62
Ship width (cm)12.62

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 10A12 | AJ9MYG 10A1210A12€62.30
RFQ
MARTIN SPROCKET 10A13 | AJ9MYH 10A1310A13€62.30
RFQ
MARTIN SPROCKET 10A15 | AJ9MYK 10A1510A15€64.15
RFQ
MARTIN SPROCKET 10A16 | AJ9MYL 10A1610A16€64.94
RFQ
MARTIN SPROCKET 10A17 | AJ9MYM 10A1710A17€67.00
RFQ
MARTIN SPROCKET 10A18 | AJ9MYN 10A1810A18€68.02
RFQ
MARTIN SPROCKET 10A19 | AJ9MYP 10A1910A19€69.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 10A23 Sprocket, 10B-1 Chain, 23 Teeth, 116.585 mm Pitch Dia., 126.269 mm O.D., Steel
€86.05 /unit