Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P24360-G1/4 Pipe And Conduit Thread Tap, 1/4-19 Thread Size, 21 mm Thread Length, 3 Flutes | CU8ZLH

WALTER TOOLS P24360-G1/4 6149506 Pipe And Conduit Thread Tap, 1/4-19 Thread Size, 21 mm Thread Length, 3 Flutes

Item: CU8ZLH Model: P24360-G1/4Cross Ref: 429C05 / 6149506
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size0.453"
Coolant FedNon Coolant Through
Drill Bit Size0.465"
Extended NeckNo
FinishBright
Helix Angle
Number Of Flutes3
Overall Length100 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Shank Dia.11 mm
Shank Length29 mm
Spiral DirectionNeutral
Square Size9 mm
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel E
Tap TypePipe
Thread DirectionRight Hand
Thread Length21 mm
Thread Size1/4"-19
Threads Per Inch19
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeN, O
StandardsDIN 5156
Tap FinishBright (Uncoated)
Tap StylePipe
Tap Thread Size1/4"-19
Thread StandardBSPP (G)

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeNumber Of FlutesShank Dia.Tap MaterialShank LengthPrice
WALTER A25563-NPT1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJK A25563-NPT1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€157.49
WALTER A26563-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJL A26563-NPTF1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€186.97
WALTER A264602-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJM A264602-NPTF1/161/16"-2714 mm80 mmC37.95 mmHigh Speed Steel24.52 mm€180.26
WALTER AC26361-NPTF1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 1 1/64 Inch Thread Length, 5 Flutes | CU8ZJN AC26361-NPTF1/21/2"-141 1/64"4.906"0.703"50.672"High Speed Steel E1.797"€237.67
WALTER 24361-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJP 24361-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€169.36
WALTER 24460-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJQ 24460-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E3.969"€197.60
WALTER 243612-RP1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJR 243612-RP1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€183.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P24360-G1/4 6149506 Pipe And Conduit Thread Tap, 1/4-19 Thread Size, 21 mm Thread Length, 3 Flutes
€97.94 /unit