Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 08B13 | AL6AHG

MARTIN SPROCKET 08B13 Roller Chain Sprocket, 08B-1 Chain, Stock Bore, 13 Teeth, 53.068 mm Pitch Dia., Steel

Item: AL6AHG Model: 08B13
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.17 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Product Datasheetmartin-sprocket-06a15.pdf

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.79
Ship length (cm)6.05
Ship width (cm)6.05

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 08B11 | AJ9MUU 08B1108B11€43.92
RFQ
MARTIN SPROCKET 08B12 | AJ9MUW 08B1208B12€46.79
RFQ
MARTIN SPROCKET 08B17 | AJ9MVC 08B1708B17€52.18
RFQ
MARTIN SPROCKET 08B18 | AJ9MVE 08B1808B18€62.30
RFQ
MARTIN SPROCKET 08B21 | AJ9MVJ 08B2108B21€82.39
RFQ
MARTIN SPROCKET 08B23 | AJ9MVM 08B2308B23€93.21
RFQ
MARTIN SPROCKET 08B38 | AJ9MWB 08B3808B38€130.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 08B13 Roller Chain Sprocket, 08B-1 Chain, Stock Bore, 13 Teeth, 53.068 mm Pitch Dia., Steel
€55.17 /unit