Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 7805X04X02X04 Female Run Tee, Adapter Tee, Compression x FNPT x Compression | CU9UNV

WEATHERHEAD 7805X04X02X04 Female Run Tee, Adapter Tee, Compression x FNPT x Compression

Item: CU9UNV Model: 7805X04X02X04Cross Ref: 787TM4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Run Tee
ApplicationChemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery
ColorClear
FinishZinc Trivalent
Fits BrandAir-Way, Parker
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeFNPT
Fitting Side B Tube Outer Diameter1/8"
Fitting Side C Connection TypeCompression
Fitting Side C Tube Outer Diameter1/4"
Hex Size0.563"
Length1.531"
MaterialSteel
Max. Operating Pressure5250 psi
Max. Operating Temp.450°F
Mfr. Series7000 Series Ermeto
Min. Operating Temp.-30°F
Specific Fitting ShapeAdapter Tee
Sub-brandErmeto
System Of MeasurementImperial
Thread Size B1/8"-27

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHex SizeFitting Side A Tube Outer DiameterThread Size BFitting Side B Tube Outer DiameterFitting Side C Tube Outer DiameterMax. Operating Temp.Min. Operating Temp.Max. Operating PressurePrice
WEATHERHEAD 7805X04X04X04 Female Run Tee, Adapter Tee, Compression x FNPT x Compression | CU9UNW 7805X04X04X043/4"1/4"1/4"-181/4"1/4"450°F-30°F5250 psi€22.73
WEATHERHEAD 7805X08X06X08 Female Run Tee, Adapter Tee, Compression x FNPT x Compression | CU9UNX 7805X08X06X087/8"1/2"3/8"-183/8"1/2"450°F-30°F5250 psi€37.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 7805X04X02X04 Female Run Tee, Adapter Tee, Compression x FNPT x Compression
€23.76 /unit