Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEAR CCR12-030.000 PBC One Piece, Linear Shaft and Pre-Drilled Support Rail, 3/4 Inch Size Shaft Dia | CR9NNE

PBC LINEAR CCR12-030.000 PBC One Piece, Linear Shaft and Pre-Drilled Support Rail, 3/4 Inch Size Shaft Dia

Item: CR9NNE Model: CCR12-030.000Cross Ref: 2CRD3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€479.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Base Height1/4"
Base Width1 1/4"
Dia. Tolerance3/4"
FinishCeramic Coat
For Use WithSimplicity Frelongold (TM) Lined Bearings
Length30"
MaterialAluminum
Min. Surface Hardness70 RC
Mounting Hole Center To Center6"
Mounting Hole From Shaft End3"
Mounting Hole SizeClean
Mounting Surface To Shaft Center1 1/2"
Overall Height1 7/8"
Rail MaterialAluminum
Rail Mount Hole Thread Size0.221"
Shaft Dia.3/4"
Shaft MaterialAluminum
System Of MeasurementImperial
Travel Length30"
Rail End To Hole3"
Rail Mount Hole Center To Center Length6"
Rail Mount Hole Center To Center Width1 1/4"
Rail Top Width3/8"
Shaft Diameter3/4"
Shaft DrillingPre Drilled
Shaft End To Hole3"
Shaft Hole Spacing6"
Support Rail DrillingPre Drilled
Support Rail Length30"
Support Rail MaterialAluminum
TypeLinear Shafting and Rail

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShaft Dia.Dia. ToleranceTravel LengthMounting Hole Center To CenterMounting Hole From Shaft EndMounting Hole SizeMin. Surface HardnessOverall HeightPrice
LINEAR SRA24-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 1 1/2 Inch Size Shaft Dia, 24 Inch Length | CR9NGY SRA24-024.0001 1/2"1 1/2"24"8"4"Clean60 RC3 1/4"€1,191.98
LINEAR SRA16-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 1 Inch Size Shaft Dia, 24 Inch Length | CR9NGZ SRA16-024.0001"1"24"6"3"Clean60 RC2 1/4"€863.17
LINEAR SRA32-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 2 Inch Size Shaft Dia, 24 Inch Length | CR9NHA SRA32-024.0002"2"24"8"4"Clean60 RC4 1/4"€1,664.14
LINEAR SRA12-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 3/4 Inch Size Shaft Dia, 24 Inch Length | CR9NHB SRA12-024.0003/4"3/4"24"6"3"Clean60 RC1 7/8"€702.05
LINEAR SRA10-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 5/8 Inch Size Shaft Dia, 24 Inch Length | CR9NHC SRA10-024.0005/8"5/8"24"4"2"Clean60 RC1.438"€678.99
LINEAR CCR24-012.000 PBC One Piece, Linear Shaft and Pre-Drilled Support Rail, 1 1/2 Inch Shaft Dia | CR9NMC CCR24-012.0001 1/2"1 1/2"12"8"2"Clean70 RC3 1/4"€262.61
LINEAR CCR24-018.000 PBC One Piece, Linear Shaft and Pre-Drilled Support Rail, 1 1/2 Inch Shaft Dia | CR9NMD CCR24-018.0001 1/2"1 1/2"18"8"1"Clean70 RC3 1/4"€393.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR CCR12-030.000 PBC One Piece, Linear Shaft and Pre-Drilled Support Rail, 3/4 Inch Size Shaft Dia
€479.86 /unit