Flat Shipping

Flat Shipping at €24.99 + VAT

MARLIN STEEL WIRE PRODUCTS 923-12 Storage Basket, Display Basket, Steel, Chrome-Plated, Silver | CT2GJQ

MARLIN STEEL WIRE PRODUCTS 923-12 Storage Basket, Display Basket, Steel, Chrome-Plated, Silver

Item: CT2GJQ Model: 923-12Cross Ref: 52JA87
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Basket
ApplicationDisplay
Basket TypeDisplay Basket
ColorSilver
Depth14"
FinishChrome Plated
Handle IncludedNo
Height5"
MaterialSteel
NestableYes
ShapeRectangular
StackableNo
Width18"
Wire Dia.1/4"
Finish - MachiningChrome-Plated
Material - MachiningSteel
Mesh Size1 3/8" Opening
Overall Depth14"
Overall Height5"
Overall Width18"

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)12.7
Ship length (cm)35.56
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorDepthHeightWire Dia.Basket TypeHandle IncludedPrice
MARLIN STEEL WIRE PRODUCTS 00279001-12 Storage Basket, Conveyor Basket, Steel, Zinc, Silver | CT2GJN 00279001-12SteelZinc PlatedSilver8.7"-1/4"Conveyor BasketYes€126.74
MARLIN STEEL WIRE PRODUCTS 923-08 Storage Basket, Display Basket, Stainless Steel, PoWidther Coated, Green | CT2GJP 923-08Stainless SteelPowder CoatGreen10.487"-1/4"Display BasketNo€109.12
MARLIN STEEL WIRE PRODUCTS 128-12 Storage Basket, Display Basket, Steel, Chrome-Plated, Silver, Display | CT2GJR 128-12SteelChrome PlatedSilver12"2"1/8"Display BasketNo€76.92
MARLIN STEEL WIRE PRODUCTS 920-06 Storage Basket, Display Basket, Steel, Chrome-Plated, Yellow | CT2GJT 920-06SteelChrome PlatedYellow4 22/25"-0.188"Display BasketNo€89.25
MARLIN STEEL WIRE PRODUCTS 923-06 Storage Basket, Display Basket, Steel, Chrome-Plated, Yellow, Display | CT2GJU 923-06SteelChrome PlatedYellow8"4"0.188"Display BasketNo€121.57
MARLIN STEEL WIRE PRODUCTS 923-01 Storage Basket, Display Basket, Steel, PoWidther Coated, Black | CT2GJV 923-01SteelPowder CoatBlack8"4"0.188"Display BasketNo€88.05
MARLIN STEEL WIRE PRODUCTS 01431002-05 Storage Basket, Display Basket, Steel, PoWidther Coated, Gray | CT2GJW 01431002-05SteelPowder CoatGray7"9"1/8"Display BasketNo€57.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARLIN STEEL WIRE PRODUCTS 923-12 Storage Basket, Display Basket, Steel, Chrome-Plated, Silver
€107.23 /unit