DORIAN 11IL-A60-DVP656 Indexable Thread Turning Insert, Left Hand, 0.2500 Inch Inscribed Circle | CJ2PMX

DORIAN 11IL-A60-DVP656 Indexable Thread Turning Insert, Left Hand, 0.2500 Inch Inscribed Circle

Item: CJ2PMX Model: 11IL-A60-DVP656Cross Ref: 56MA31
In Stock

Get it by Monday, Jun 16

€23.74 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeC5-C6
Cutting ApplicationThreading
Cutting DirectionLeft Hand
Cutting Edge Length1/4"
Inscribed Circle1/4"
Max. Threads Per Inch48
Measurement SystemFractional Inch
No. Of Cutting Edges3
Primary Material ApplicationAlloy Steel, Carbon Steel, Stainless Steel
Primary Material Application Iso CodeP
RakePositive
Thread DirectionLeft Hand
Thread Profile TypePartial Profile
Threading LocationInternal Threading
Clearance Angle60°
Coating ProcessPVD
Cutting Height11 mm
FeaturesResistance To Thermal and Mechanical Shock PVD TiN Coating
Feed Type70 mm to 180 mm sfm
Finish - MachiningTiN
Included Angle60°
Insert Length11 mm
Iso NumberP15-P35
Manufacturer GradeDVP656
Material Grade - MachiningGrade DVP656
Max. Thread Pitch1.5
Min. Thread Pitch0.5 mm
Number Of Cutting Edges3
Side-to-cutting Tip0.9 mm
StandardsANSI, ISO
Thread Height Difference0.9 mm
Thread Pitch0.5

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)4.32
Ship length (cm)4.06
Ship width (cm)3.05
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCutting DirectionNumber Of Cutting EdgesInscribed CircleThicknessRakeShapeChip-breaker StyleSecondary Material ApplicationPrice
DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321 | AG3UGG 33VD93 TNMG-321-UGN-DUC25UTNeutral33/8"1/8"PositiveTriangleYes-€9.34
DORIAN 73310171704 Carbide Turning Insert Triangle Tpgh 21.51 | AG3UGH 33VD95 TPGH-21.51-UEN-DPP30GTNeutral-1/4"0.093"11Triangle--€11.41
DORIAN CCMT-32.52-PEM-DPC15HT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQR CCMT-32.52-PEM-DPC15HTNeutral1--PositiveRhombicOn One SideCast Iron, Stainless Steel€9.34
DORIAN CCMT-32.51-PEF-DPC25UT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQT CCMT-32.51-PEF-DPC25UTNeutral1--PositiveRhombicOn One SideStainless Steel€9.00
DORIAN CCGT-21.51-UEU-DUP15VT Diamond Turning Insert, CCGT Insert, 3/32 Inch Thick, 1/64 Inch Corner Radius | CH9ZQU CCGT-21.51-UEU-DUP15VTNeutral1--PositiveRhombicOn One Side-€13.26
DORIAN CCGT-32.51-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQV CCGT-32.51-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC25UT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQW CCGT-32.52-UEXR-DPC25UTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN 11IL-A60-DVP656 Indexable Thread Turning Insert, Left Hand, 0.2500 Inch Inscribed Circle
€23.74 /unit