Flat Shipping

Flat Shipping at €24.99 + VAT

MARLIN STEEL WIRE PRODUCTS 01431003-05 Storage Basket, Stainless Steel, PoWidther Coated, Red, 5 1/2 Inch Overall Width | CT2GKN

MARLIN STEEL WIRE PRODUCTS 01431003-05 Storage Basket, Stainless Steel, PoWidther Coated, Red, 5 1/2 Inch Overall Width

Item: CT2GKN Model: 01431003-05Cross Ref: 52JA94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Basket
ColorRed
Depth8 1/8"
FinishPowder Coat
MaterialStainless Steel
ShapeRectangular
Width5 1/2"
Wire Dia.0.188"
Finish - MachiningPowder Coated
Material - MachiningStainless Steel
Overall Depth8 1/8"
Overall Width5 1/2"

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)20.64
Ship length (cm)20.64
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorDepthHeightWire Dia.Basket TypeHandle IncludedPrice
MARLIN STEEL WIRE PRODUCTS 00279001-12 Storage Basket, Conveyor Basket, Steel, Zinc, Silver | CT2GJN 00279001-12SteelZinc PlatedSilver8.7"-1/4"Conveyor BasketYes€126.74
MARLIN STEEL WIRE PRODUCTS 923-08 Storage Basket, Display Basket, Stainless Steel, PoWidther Coated, Green | CT2GJP 923-08Stainless SteelPowder CoatGreen10.487"-1/4"Display BasketNo€109.12
MARLIN STEEL WIRE PRODUCTS 923-12 Storage Basket, Display Basket, Steel, Chrome-Plated, Silver | CT2GJQ 923-12SteelChrome PlatedSilver14"5"1/4"Display BasketNo€113.19
MARLIN STEEL WIRE PRODUCTS 128-12 Storage Basket, Display Basket, Steel, Chrome-Plated, Silver, Display | CT2GJR 128-12SteelChrome PlatedSilver12"2"1/8"Display BasketNo€76.92
MARLIN STEEL WIRE PRODUCTS 920-06 Storage Basket, Display Basket, Steel, Chrome-Plated, Yellow | CT2GJT 920-06SteelChrome PlatedYellow4 22/25"-0.188"Display BasketNo€89.25
MARLIN STEEL WIRE PRODUCTS 923-06 Storage Basket, Display Basket, Steel, Chrome-Plated, Yellow, Display | CT2GJU 923-06SteelChrome PlatedYellow8"4"0.188"Display BasketNo€121.57
MARLIN STEEL WIRE PRODUCTS 923-01 Storage Basket, Display Basket, Steel, PoWidther Coated, Black | CT2GJV 923-01SteelPowder CoatBlack8"4"0.188"Display BasketNo€88.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARLIN STEEL WIRE PRODUCTS 01431003-05 Storage Basket, Stainless Steel, PoWidther Coated, Red, 5 1/2 Inch Overall Width
€44.40 /unit